Shop All Prewired Raceways
Hubbell Wiring Device-Kellems
Non-Metallic Raceway, Non-Metallic PlugTrak Series, PLUGTRAK, 6', 20A 125V, 2-Circuit, 3) Duplex
Mfr # PT206224
Zoro # G700701075
product price: $87.75
/ea
Free Shipping & Returns
$87.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 3
- Length 6 ft
- Color Office White
- Number of Circuits 2
- Amps 20 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # PT206224
- Zoro # G700701075
- UPC # 783585091211
- Country of Origin United States
- Category Prewired Raceways
Dimensions
Length | 6 ft |
Wire Size | 12 AWG THHN |
Details
Item | Pre-Wired PlugTrak |
Number of Outlets | 3 |
Color | Office White |
Number of Circuits | 2 |
Amps | 20 A |
Voltage | 125V AC |
Number Of Receptacles | 3 |
Voltage Rating | 125 VAC |
Performance | Electrical - Crush Resistance - 300 lbs. Electrical - Impact Resistance - 5 ft. lbs Electrical - Receptacle Rating - NEMA 5-15R & 5-20R Environmental - Flame Rating - UL94V-0 Environmental - Temperature Range - -25.6° to 158° F Mechanical - Wire - #12 AWG Stranded Copper |
Current / Amperage Rating | 20 A |
Type | Two Circuits |
Item Type | Pre-Wired PlugTrak |
Industry Standard(s) | CSA Standard C22.2 no. 62 E118895 / E119190 UL Standard UL 5A |
Description
Hubbell Wiring Device Kellems, Non-Metallic Raceway, Non-MetallicPlugTrak Series, PLUGTRAK, 6', 20A 125V, 2-Circuit, 3) Duplex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Selector Switch, 2 Pos, 30 mm, Black (XB4FD21)
- SOUTHWIRE 1/2 in. Liquidtight NM 90-Degree PVC Conduit Fitting Connector (58133802)
- LINEMASTER Airval - Compact Single (3B-30A2-S)
- SQUARE D Molded Case Circuit Breaker, BDA Series 60A, 3 Pole, 347/600V AC, B Curve (BDA36060)
- HUBBELL WIRING DEVICE-KELLEMS Metal PlugTrak, 20A 125V, 1 Circuit, 6 Receptacle, 6' Length, Ivory (HBL24GB612IV)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 5 Outlets, Steel (HBL24GB512IV)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 12 Outlets, 6 Ft. L (HBL20GB606IV)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 10 Outlets, 6 In. L (HBL24GB506IV)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 6 Outlets, 20 Amps (HBL24GBA612IV)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 12 Outlets, PVC (PT156112)
- WIREMOLD TR Plugmold, 5 ft., White (WH20GB506TR)
- Hubbell Wiring Device-Kellems Raceways