Shop All Prewired Raceways
Hubbell Wiring Device-Kellems
Non-Metallic Raceway, Non-Metallic PlugTrak Series, PLUGTRAK, 6', 20A 125V, 1-Circuit, 2) Duplex
Mfr # PT206136
Zoro # G100701071
product price: $55.84
/ea
$55.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 2
- Length 6 ft
- Color Office White
- Number of Circuits 1
- Amps 20 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # PT206136
- Zoro # G100701071
- UPC # 783585091181
- Country of Origin United States
- Category Prewired Raceways
Dimensions
Length | 6 ft |
Wire Size | 12 AWG THHN |
Details
Item | Pre-Wired PlugTrak |
Number of Outlets | 2 |
Color | Office White |
Number of Circuits | 1 |
Amps | 20 A |
Voltage | 125V AC |
Number Of Receptacles | 2 |
Industry Standard(s) | CSA Standard C22.2 no. 62 E118895 / E119190 UL Standard UL 5A |
Voltage Rating | 125 VAC |
Item Type | Pre-Wired PlugTrak |
Current / Amperage Rating | 20 A |
Type | Single Circuit |
Performance | Electrical - Crush Resistance - 300 lbs. Electrical - Impact Resistance - 5 ft. lbs Electrical - Receptacle Rating - NEMA 5-15R & 5-20R Environmental - Flame Rating - UL94V-0 Environmental - Temperature Range - -25.6° to 158° F Mechanical - Wire - #12 AWG Stranded Copper |
Description
Hubbell Wiring Device Kellems, Non-Metallic Raceway, Non-MetallicPlugTrak Series, PLUGTRAK, 6', 20A 125V, 1-Circuit, 2) Duplex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Lug Compression Connector, 3/0 AWG (LCA3/0-38-X)
- ALLEN BRADLEY GREEN PUSHBUTTON (800FM-F3MX22)
- SURGE TRAP Surge Protector, 3 Phase, 347/600V (STXR600Y05N)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (884030A09M020)
- HUBBELL WIRING DEVICE-KELLEMS PLUGTRAK TAMPER RESIST 20A 5FT STEEL GRY (HBL24GB512GYTR)
- HUBBELL WIRING DEVICE-KELLEMS Entrance End, Ivory, Steel, Ends (HBL2010A2IV)
- HUBBELL WIRING DEVICE-KELLEMS Metal PlugTrak, 20A 125V, 1 Circuit, 6 Receptacle, 6' Length, Ivory (HBL24GB612IV)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 8 Outlets, White (PT205112)
- HUBBELL WIRING DEVICE-KELLEMS PlugTrak HBL20GB306IVTR (HBL20GB306IVTR)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 12 Outlets, 6 Ft. L (HBL20GB606IV)
- LEGRAND Prewired Raceway, 4 Outlets, 18 In. D (NM20GB618)
- Hubbell Wiring Device-Kellems Raceways