Shop All Prewired Raceways
Hubbell Wiring Device-Kellems
Non-Metallic Raceway, Non-Metallic PlugTrak Series, PLUGTRAK, 6', 15A 125V, 2-Circuit, 6) Duplex
Mfr # PT156212
Zoro # G700701136
Free Shipping & Returns
$88.01
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 6
- Length 6 ft
- Color Office White
- Number of Circuits 2
- Amps 15 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # PT156212
- Zoro # G700701136
- UPC # 783585091198
- Country of Origin United States
- Category Prewired Raceways
Dimensions
Length | 6 ft |
Wire Size | 12 AWG THHN |
Details
Item | Pre-Wired PlugTrak |
Number of Outlets | 6 |
Color | Office White |
Number of Circuits | 2 |
Amps | 15 A |
Voltage | 125V AC |
Type | Two Circuits |
Industry Standard(s) | CSA Standard C22.2 no. 62 E118895 / E119190 UL Standard UL 5A |
Number Of Receptacles | 6 |
Voltage Rating | 125 VAC |
Current / Amperage Rating | 15 A |
Performance | Electrical - Crush Resistance - 300 lbs. Electrical - Impact Resistance - 5 ft. lbs Electrical - Receptacle Rating - NEMA 5-15R & 5-20R Environmental - Flame Rating - UL94V-0 Environmental - Temperature Range - -25.6° to 158° F Mechanical - Wire - #12 AWG Stranded Copper |
Item Type | Pre-Wired PlugTrak |
Description
Hubbell Wiring Device Kellems, Non-Metallic Raceway, Non-MetallicPlugTrak Series, PLUGTRAK, 6', 15A 125V, 2-Circuit, 6) Duplex
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Semiconductor Fuse, A15QS Series, 200A, Fast-Acting, 150V AC, Bolt-On (A15QS200-4)
- CONTA-CLIP SH1 BG, Busbar Support (2318.2)
- SQUARE D Molded Case Circuit Breaker, BDA Series 110A, 3 Pole, 277/480V AC, B Curve (BDA34110Y)
- SCHNEIDER ELECTRIC Maintaining Clamp, Plastic, RoHS Compliant (RGZR215)
- HUBBELL WIRING DEVICE-KELLEMS Metal PlugTrak, 20A 125V, 1 Circuit, 6 Receptacle, 6' Length, Ivory (HBL24GB612IV)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 8 Outlets, White (PT205112)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 8 Outlets, 18 In. D (PT206118)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 12 Outlets, Steel (HBL24GB606IV)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 12 Outlets, PVC (PT156112)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 12 Outlets, 6 Ft. L (HBL20GB606IV)
- LEGRAND Prewired Raceway, 6 Outlets, Polyester (NM24GBA612)
- Hubbell Wiring Device-Kellems Prewired Raceways