Shop All Raceway Fittings
Hubbell Wiring Device-Kellems
Non-Metallic Raceway Elbow Cover
Mfr # PW1FE
Zoro # G3678809
product price: $3.12
/ea
Sold in multiples of 3 for $9.36
$9.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Elbows
- Color Office White
- Material Non-Metallic
- Series PW1
- Style Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # PW1FE
- Zoro # G3678809
- UPC # 783585092058
- Country of Origin United States
- Category Raceway Fittings
Details
Item | PW1 Raceway External Elbow Cover |
Type | Elbows |
Color | Office White |
Material | Non-Metallic |
Series | PW1 |
Style | Flat |
Item Type | PW1 WallTrak (Latching) Series |
Performance | Environmental - Flame Rating - UL94V-0 Environmental - Temperature Range - -25.6° to 158° F |
Industry Standard(s) | CSA Standard C22.2 no. 62 E118895 / E119190 UL Standard UL 5A |
Description
PW1 Raceway External Elbow Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO CONNECTOR FLEX AC/MC 3/4 DIE CAST ZINC (2193)
- LEVITON Wall Switch, 4-Way, 120/277V, 15A, Wht, Rockr (5604-2W)
- STEREN F Jack to F Jack Coax Coupler F81 2.5GHz (200-058)
- WELLS LAMONT National Hardware Cable Clamp Kit, 1/8 in Dia Cable, Stainless Steel (N100-349)
- HUBBELL WIRING DEVICE-KELLEMS Mounting Strap, Ivory, Steel, Straps (HBL504IV)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell 1 Gang Low Profile Blank KP Faceplate - 1-gang - Office White (KP14)
- HUBBELL WIRING DEVICE-KELLEMS Fixture Box, Ivory, Steel, Boxes (HBL5738IVA)
- HUBBELL WIRING DEVICE-KELLEMS Deep Extension Box, Ivory, Steel, Boxes (HBL5751AIVA)
- HUBBELL WIRING DEVICE-KELLEMS Flat Elbow, 90 deg., Ivory, Steel, Elbows (HBL511IV)
- HUBBELL WIRING DEVICE-KELLEMS External Corner Coupling, Ivory (HBL3018AEIV)
- NVENT HOFFMAN Elbow, 90 deg., Ind, Steel, 4in. H x 4in. L (F44WE90)
- Hubbell Wiring Device-Kellems Raceways