Shop All Raceway Fittings
Hubbell Wiring Device-Kellems
Non-Metallic Raceway, BaseTrak Series, 3- Gang, Full Capacity Raised Box
Mfr # PB3FCIB3G
Zoro # G700702393
product price: $27.56
/ea
$27.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Office White
- Series PB3
- Number of Gang(s) 3-Gang
- Style Full Capacity
- Type Boxes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # PB3FCIB3G
- Zoro # G700702393
- UPC # 783585090962
- Country of Origin United States
- Category Raceway Fittings
Details
Color | Office White |
Series | PB3 |
Number of Gang(s) | 3-Gang |
Item Type | PB3 BaseTrak Series |
Style | Full Capacity |
Type | Boxes |
Industry Standard(s) | CSA Standard C22.2 no. 62 E118895 / E119190 UL Standard UL 5A |
Performance | Environmental - Flame Rating - UL94V-0 Environmental - Temperature Range - -25.6° to 158° F |
Description
Hubbell Wiring Device Kellems, Non-Metallic Raceway, BaseTrak Series, 3-Gang, Full Capacity Raised Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Replacement Contact Kit, Lighting, 100A (9998SL7)
- TEMPCO Wire, High Temperature (LDWR-1021)
- HUBBELL Connector, 3R, 4X, 12, Male, White, Double (HBL15MW)
- TEDDICO BWF BWF Weatherproof Cover, 1 -Gang, Metal (FGV-1DCV)
- HUBBELL WIRING DEVICE-KELLEMS Undivided Box, White, PVC, Boxes (PDB12TGLV)
- HUBBELL WIRING DEVICE-KELLEMS Flat Elbow Base and Cover, White (PB3FEBCA)
- HUBBELL WIRING DEVICE-KELLEMS Wire Clip Raceway, Grd Adap, Hblalu3800/Hblalu4800 (HBLALU09)
- HUBBELL WIRING DEVICE-KELLEMS Coupling Raceway, Hblalu3800/Hblalu4800 (HBLALU01)
- HUBBELL WIRING DEVICE-KELLEMS Internal Elbow Base and Cover, White (PB3IEBCA)
- HUBBELL WIRING DEVICE-KELLEMS End Cap, White, PVC, Base-Trak(R), Caps (PB3ECA)
- WIREMOLD Radiused Divided Ent Cap Fittng, Ivry, PVC (5410DFO)
- Hubbell Wiring Device-Kellems Raceways