Shop All Raceway Fittings
Hubbell Wiring Device-Kellems
Non-Metallic Raceway, BaseTrak, 2 or 3 Channel, 2-Gang, Flush, Inline Box
Mfr # PB2IND2G
Zoro # G000702581
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Office White
- Cover Type Removable
- Series PB2
- Application 2-Gang Inline Device Box
- Type Boxes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # PB2IND2G
- Zoro # G000702581
- UPC # 783585310114
- Country of Origin United States
- Category Raceway Fittings
Details
Color | Office White |
Cover Type | Removable |
Series | PB2 |
Application | 2-Gang Inline Device Box |
Type | Boxes |
Number of Gang(s) | 2-Gang |
Industry Standard(s) | UL 5A |
Item Type | PB2 BaseTrak Series |
Style | In-Line |
Description
Hubbell Wiring Device Kellems, Non-Metallic Raceway, BaseTrak, 2 or 3Channel, 2-Gang, Flush, Inline Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, RK5 Class, TR-RID Series, Time-Delay, 30A, 250V AC, Indicating (TR30RID)
- PUSHMATIC Miniature Circuit Breaker, UBIP Series 30A, 1 Pole, 120/240V AC (UBIP130)
- NVENT HOFFMAN Enclosure Window Kit, 11.5in. Hx8.0in. W (APWK95NFSS)
- CHAMPION POWER EQUIPMENT Portable Generator, Gasoline, 3,650 W Rated, 4,550 W Surge, Electric, Recoil, Wireless Remote Start (201156)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell HBL4750 Series HBL4750DGY Metal Raceway Divider - Divider - 1 Pack (HBL4750DGY)
- HUBBELL WIRING DEVICE-KELLEMS Single Receptacle Cover, Ivory (HBL3027AEIV)
- HUBBELL WIRING DEVICE-KELLEMS Deep Extension Box, Ivory, Steel, Boxes (HBL5751AIVA)
- HUBBELL WIRING DEVICE-KELLEMS Internal Elbow Base and Cover, White (PB3IEBCA)
- HUBBELL WIRING DEVICE-KELLEMS Blank End, Gray, Steel, Ends (HBL4710BGY)
- HUBBELL WIRING DEVICE-KELLEMS Metal Raceway, Plate, 1-Gang, 1.40" Opening, HBLALU3800/HBLALU4800 Series (HBLALUE)
- WIREMOLD Cover Removal Tool, Gray, Steel (656)
- Hubbell Wiring Device-Kellems Raceway Fittings