Shop All Magnetic Motor Starters
Hubbell Wiring Device-Kellems
Motor Recep 20A
Mfr # RM2004PA001
Zoro # G0799736
Free Shipping & Returns
$95.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current Rating 20 A
- Amperage Rating 20 A
- Wattage 12000
- OEM Brand Name Hubbell Wiring Device-Kellems
- Conductor Size #12 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # RM2004PA001
- Zoro # G0799736
- Country of Origin United States
- Category Magnetic Motor Starters
Dimensions
Conductor Size | #12 AWG |
Details
Item | Motor Recep 20A |
Current Rating | 20 A |
Amperage Rating | 20 A |
Wattage | 12000 |
OEM Brand Name | Hubbell Wiring Device-Kellems |
Construction | Fabricated |
Number Of Conductors | 4 |
Item Type | Male Receptacle |
Nema Rating | Non-NEMA |
Conductor Type | Copper |
Current / Amperage Rating | 20 A |
Number Of Poles | 4-Pole |
Voltage Rating | 600V Max kV |
Description
Motor Recep 20A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Photocontrol, Fixed, 120VAC (K4321C)
- BURNDY Pipe Ground Clamp, 4AWG, 3.5In (GAR3902)
- MAX Brazed Seam Lug, 2 ga., 1/4", PK25 (107114-025)
- TYCON SYSTEMS Touch-up Pen for Tycon Enclosures (ENC-TOUCHUP_PEN)
- GE Reversing Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 3 Poles (CR309B102)
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 208V AC, 3 Poles, 1NO (8536SAG12V08H30)
- EATON Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 240V AC, 3 Poles, 1NO (AN19DN0B5E020)
- EATON Nonreversing NEMA Magnetic Motor Starter, 3R NEMA Rating, 208V AC, 3 Poles, 1NC/1NO (ECN05A2EAA-R63/A)
- SIEMENS Reversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (22IUH32AF)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 208V AC, 3 Poles, 1NO (14GUG32BD)
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 208V AC, 3 Poles (8536SAO12V08)
- Hubbell Wiring Device-Kellems Motor Controls