Shop All Electrical Wire & Cable
Hubbell Wiring Device-Kellems
Motor Cable 20 A
Mfr # PH2004PA010
Zoro # G1944113
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Conductor Size #12 AWG
- Application Quick Connect/Disconnect Signal and Control
- Outside Diameter 0.75
- Insulation PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # PH2004PA010
- Zoro # G1944113
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Conductor Size | #12 AWG |
Outside Diameter | 0.75 |
Details
Color | Gray |
Item | Motor Cable 20 A |
Application | Quick Connect/Disconnect Signal and Control |
Insulation | PVC |
Voltage Rating | 600V kV |
Item Type | Double Ended Cable, Male/Female Straight Connectors |
Current Rating | 20 A |
Strands | Multi |
Number Of Conductors | 4-Pole |
Temperature Rating | -20 Deg C to 105 Deg C |
Plug Type | Linkosity |
Construction | Fabricated |
OEM Brand Name | Hubbell Wiring Device-Kellems |
Current / Amperage Rating | 20 A |
Amperage Rating | 20 A |
Conductor Type | Copper |
Description
Motor Cable 20 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Polycarbonate Enclosure, 8 in H, 8 in W, 4 in D, NEAM 4X, Hinged (HW-PCC80804CHQR)
- ZORO SELECT Cable Clamp, Nylon, 3/16 In, Blk, PK25 (22CC37D0187B)
- EATON BUSSMANN Automotive Fuse, ATM Series, 3A, 32V DC, Non-Indicating (ATM-3)
- REMKE Cord Grip, Nylon, 90 deg., 1/2", .562-.625 (RSP-9110)
- CHAINFLEX 20 AWG 12 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-05-12-25)
- REMINGTON INDUSTRIES 24 AWG 4 Conductor CMG Communication Cable, 300V, Unshielded, 500 ft Length (CMG2404-500)
- REMINGTON INDUSTRIES 18 AWG Gauge TXL Auto Stranded Hook Up Wire Kit, 100FT Lngth Each, 10 Colors, 0.082" Dia, 60V (18STRTXLKIT10COLOR100)
- CAROL 12 AWG 2 Conductor Portable Cord 600V 50 ft. BK (02724)
- SOUTHWIRE Metal Clad, 2 w/Ground Conductors (68932301)
- ANCOR Red 18 AWG Tinned Copper Wire - 500' (100850)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 28 AWG, 2 oz, 248' Length, 0.0142" Diameter, 200°C, Natural (28H200P.125)
- Hubbell Wiring Device-Kellems Electrical Wire & Cable