Shop All Push Button Switches
Hubbell Wiring Device-Kellems
Miniature Push Button Switch, SPST, Black
Mfr # MH11
Zoro # G1477926
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Head Material Nylon
- Color Black
- Contact Form SPST
- Number of Operators 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # MH11
- Zoro # G1477926
- UPC # 783585904108
- Country of Origin China
- Category Push Button Switches
Dimensions
Stem Length | 0.46 in |
Stem Dia. and Thread Size | 0.47"-32 UNS-2A |
Panel Cutout Diameter | 12 mm |
Overall Height | 1.5 in |
Description
Miniature Pushbutton Switch, Momentary Action, Head Material Nylon, Contact Form SPST, Color Black, Contact Rating 15A @ 12VDC, Number of Operators 1, IP Rating Not Rated, Legend Not Applicable, Terminal Connection Screw, Features For Horns
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 6.25A, 600V AC, Non-Indicating (FNQ-R-6-1/4)
- ZORO SELECT Flexible Conduit, 3/8" Trade Size, 25 ft. (5101-22-00)
- POWER FIRST PDU, 125V, 6 Outlet, 15 ft., Black (2MV42)
- LUTRON Lighting Dimmer, 1-Pole, 120V, White (PD-6WCL-WH)
- SCHNEIDER ELECTRIC Push Button, 30 mm, 2 NC, Red (9001KR9RH8)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NC, Red (XB4BA4322)
- EATON Illuminated Push Button Operator, 30 mm, Green (HT8FBGF7)
- EATON Non-Illuminated Push Button, 22 mm, 1NC, Red (M22M-D-R-K01)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Green (ZB4BW133)
- EATON Push Button operator, 22 mm, Blue (M22M-D-B)
- SIEMENS Illuminated Push Button Operator, 22 mm, Blue (3SU1001-0AB50-0AA0)
- Hubbell Wiring Device-Kellems Switches