Shop All Raceway Fittings
Hubbell Wiring Device-Kellems
Metal Raceway, Tee Fitting, HBLALU4800 Series
Mfr # HBLALU4815
Zoro # G400702358
Free Shipping & Returns
$152.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series HBLALU4800
- Material Aluminum
- Style Two Channel
- Type Tees
- Industry Standard(s) CSA Standard C22.2 no. 62 E253976 /E253830 /E253833 UL Standard UL 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBLALU4815
- Zoro # G400702358
- UPC # 783585218793
- Country of Origin United States
- Category Raceway Fittings
Details
Series | HBLALU4800 |
Material | Aluminum |
Item Type | HBLALU4800 Series |
Style | Two Channel |
Type | Tees |
Industry Standard(s) | CSA Standard C22.2 no. 62 E253976 /E253830 /E253833 UL Standard UL 5 |
Description
Hubbell Wiring Device Kellems, Metal Raceway, Tee Fitting, HBLALU4800Series
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLON Electrical Box Cover, 1 Gang, Rectangular, Non-Metallic (E9761S)
- HALEX 2 in. Electrical Metallic Tube EMT Set-Screw Connector (62720)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 2A, 2 Pole, 240/415/440V AC, D Curve (M9F23202)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 100 VA, Not Rated, 24V AC, 120/208/240/277/480V AC (TR100VA009US)
- HUBBELL WIRING DEVICE-KELLEMS Three-Jack Faceplate, White, PVC, Plates (KP2163)
- HUBBELL WIRING DEVICE-KELLEMS Extension Box, Ivory, Steel, Boxes (HBL5751IVA)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell MediaTrak 7 Cable Tray - Cable Holder - White - 1 Pack (PL1ABC7)
- HUBBELL WIRING DEVICE-KELLEMS External Elbow Base and Cover, White (PL1EEBC)
- HUBBELL WIRING DEVICE-KELLEMS Metal Raceway, Plate, 1-Gang, 1.40" Opening, HBLALU3800/HBALUL4800 Series (HBLALU34EBM)
- HUBBELL WIRING DEVICE-KELLEMS Splice Cover, White, PVC, Covers (PL1SC)
- WIREMOLD Duplex Service Fitting, Gray, Aluminum (525F)
- Hubbell Wiring Device-Kellems Raceway Fittings