Shop All Raceway Fittings
Hubbell Wiring Device-Kellems
Metal Raceway, Tee Fitting, HBL2400 Series, Ivory
Mfr # HBL2415IV
Zoro # G300701932
$14.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Material Steel
- Type Tees
- Industry Standard(s) CSA Standard C22.2 no. 62 E253976 /E253830 /E253833 UL Standard UL 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL2415IV
- Zoro # G300701932
- UPC # 783585341590
- Country of Origin China
- Category Raceway Fittings
Details
Color | Ivory |
Material | Steel |
Type | Tees |
Item Type | HBL2400 Series |
Industry Standard(s) | CSA Standard C22.2 no. 62 E253976 /E253830 /E253833 UL Standard UL 5 |
Description
Hubbell Wiring Device Kellems, Metal Raceway, Tee Fitting, HBL2400Series, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Heat Shrink Solder Sleeve Crimpless Terminator - Electriduct (HS-HP-SS-10-YL-100)
- TELEMECANIQUE SENSORS Roller Lever Arm, 2.5 In. Arm L (9007B22)
- MERSEN Glass Fuse, GSC Series, Time-Delay, 2A, 250V AC, 100A at 250V AC, 10kA at 125V AC (GSC2)
- FLOWLINE Reflective Ultrasonic Level Sensor, PVDF (UG01-0001-40)
- HUBBELL WIRING DEVICE-KELLEMS End Cap, White, PVC, Base-Trak(R), Caps (PB3ECA)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell 1 Gang Low Profile Blank KP Faceplate - 1-gang - Office White (KP14)
- HUBBELL WIRING DEVICE-KELLEMS Tee Base and Cover, White, PVC, Tees (PB3TCBCA)
- HUBBELL WIRING DEVICE-KELLEMS Ceiling Adapter, White, PVC, Premise-Trak (PT12CA)
- HUBBELL WIRING DEVICE-KELLEMS Raceway, BaseTrak, 10 ft., Office White (PB3BC10)
- HUBBELL WIRING DEVICE-KELLEMS Single Receptacle Cover, Gray (HBL3043BEGY)
- WIREMOLD GFCI Three Gang Box Fitting, Ivory, Steel (V5744S-3)
- Hubbell Wiring Device-Kellems Raceways