Shop All Raceway Fittings
Hubbell Wiring Device-Kellems
Metal Raceway, Reducing Fitting, HBL4000/HBL2400 Series, Ivory
Mfr # HBL4724REDIV
Zoro # G500701497
product price: $14.37
/ea
$14.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Material Steel
- Series HBL4750
- Type Miscellaneous Fittings
- Style Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL4724REDIV
- Zoro # G500701497
- UPC # 783585341804
- Country of Origin China
- Category Raceway Fittings
Details
Color | Ivory |
Material | Steel |
Series | HBL4750 |
Type | Miscellaneous Fittings |
Style | Connector |
Item Type | HBL2400 and HBL4750 Series |
Industry Standard(s) | CSA Standard C22.2 no. 62 E253976 /E253830 /E253833 UL Standard UL 5 |
Description
Hubbell Wiring Device Kellems, Metal Raceway, Reducing Fitting,HBL4000/HBL2400 Series, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC 90Deg M and F Elbow, HazLoc, Mal Iron, 1In (ELMFL90-100)
- INTERMATIC Electromechanical Timer, Swim Pool (T12404R)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 20 in W, 12 in D, NEMA 4; 12; 13, Hinged (CSD242012)
- ILSCO Aluminum Neutral Bar Adapter, Conductor (NBST-2/0-EC)
- HUBBELL WIRING DEVICE-KELLEMS Tee Cover, White, PVC, Covers (PT1TC)
- HUBBELL WIRING DEVICE-KELLEMS Raceway End Cap, Ivory (HBL3010BIV)
- HUBBELL WIRING DEVICE-KELLEMS Raceway, BaseTrak, 10 ft., Office White (PB3BC10)
- HUBBELL WIRING DEVICE-KELLEMS Mounting Clip, Stainless Steel, Clips (PL1MC)
- HUBBELL WIRING DEVICE-KELLEMS External Elbow, Ivory, Steel, Elbows (HBL518IV)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Ball Stop (HBLWPBS)
- WIREMOLD Duplex Service Fitting, Gray, Aluminum (525F)
- Hubbell Wiring Device-Kellems Raceway Fittings