Shop All Raceway Fittings
Hubbell Wiring Device-Kellems
Metal Raceway, Plate, 1-Gang, StyleLine, HBLALU5000/HBLALU7620 Series
Mfr # HBLALU57GBM
Zoro # G100701965
product price: $30.42
/ea
$30.42
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Type Cover Plates
- Style Style Line® Receptacle
- Industry Standard(s) CSA Standard C22.2 no. 62 E253976 /E253830 /E253833 UL Standard UL 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBLALU57GBM
- Zoro # G100701965
- UPC # 783585111025
- Country of Origin United States
- Category Raceway Fittings
Details
Material | Aluminum |
Type | Cover Plates |
Item Type | HBLALU5000 Series |
Style | Style Line® Receptacle |
Industry Standard(s) | CSA Standard C22.2 no. 62 E253976 /E253830 /E253833 UL Standard UL 5 |
Description
Hubbell Wiring Device Kellems, Metal Raceway, Plate, 1-Gang, StyleLine,HBLALU5000/HBLALU7620 Series, BMT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Fuse Reducer, H, K Fuse Class, 100A Max. Amps, 600V AC Max. Volts, 35 to 60A Amp Range (NO.216)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. BK, Max. Voltage: 60V (87-7002)
- PANDUIT Wire Duct, Hinging Cover, White, L 6 Ft (HS3X4WH6NM)
- SIEMENS Contact Kit, NEMA Sz 3 1/2, 1 Pole (75IF14)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell 1 Gang Low Profile Blank KP Faceplate - 1-gang - Office White (KP14)
- HUBBELL WIRING DEVICE-KELLEMS End Cap, White, PVC, Base-Trak(R), Caps (PB3ECA)
- HUBBELL WIRING DEVICE-KELLEMS Switch and Receptacle Box, Ivory (HBL57442IVA)
- HUBBELL WIRING DEVICE-KELLEMS Conduit Connector, Steel, Connectors (HBL5782C)
- HUBBELL WIRING DEVICE-KELLEMS External Elbow Base and Cover, White (PP1EEBC)
- HUBBELL WIRING DEVICE-KELLEMS Single Receptacle Cover, Gray (HBL3048RGY)
- WIREMOLD Wall Box Adapter Fitting, Ivory, Plastic (NM2051H)
- Hubbell Wiring Device-Kellems Raceways