Shop All Raceway Fittings
Hubbell Wiring Device-Kellems
Metal Raceway, Plate, 1-Gang, Style Line Opening, HBLALU3800/HBALUL4800 Series
Mfr # HBLALU34GBM
Zoro # G600701786
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Type Cover Plates
- Style Style Line® Receptacle
- Industry Standard(s) CSA Standard C22.2 no. 62 E253976 /E253830 /E253833 UL Standard UL 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBLALU34GBM
- Zoro # G600701786
- UPC # 783585113487
- Country of Origin United States
- Category Raceway Fittings
Details
Material | Aluminum |
Type | Cover Plates |
Item Type | HBLALU3800/HBLALU4800 Series |
Style | Style Line® Receptacle |
Industry Standard(s) | CSA Standard C22.2 no. 62 E253976 /E253830 /E253833 UL Standard UL 5 |
Description
Hubbell Wiring Device Kellems, Metal Raceway, Plate, 1-Gang, Style LineOpening, HBLALU3800/HBALUL4800 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Non-Illuminated Selectr Switch, 2P, Chrome (C22-WRK-K20)
- BURNDY Mechanicl Conn, Trminl, 6 to 14 AWG, 1 Cond (KLU35)
- RACO Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (526)
- CARLON Electrical Box Cover, 1 Gang, Rectangular, Non-Metallic, Blank (HB1BL)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell HBL4750 Series HBL4750DGY Metal Raceway Divider - Divider - 1 Pack (HBL4750DGY)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell MediaTrak 7 Cable Tray - Cable Holder - White - 1 Pack (PL1ABC7)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Ball Stop (HBLWPBS)
- HUBBELL WIRING DEVICE-KELLEMS Switch and Receptacle Box, Ivory (HBL57442IVA)
- HUBBELL WIRING DEVICE-KELLEMS Toggle Faceplate, White, PVC, Plates (KP1)
- HUBBELL WIRING DEVICE-KELLEMS Fixture Box, Ivory, Steel, Boxes (HBL5738IVA)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell 1 Gang Low Profile Blank KP Faceplate - 1-gang - Office White (KP14)
- Hubbell Wiring Device-Kellems Raceways