Shop All Raceway Fittings
Hubbell Wiring Device-Kellems
Metal Raceway, Plate, 1-Gang, Duplex Opening, HBLALU5000/HBLALU7620 Series, Anodized
Mfr # HBLALU57DRBM
Zoro # G800701968
product price: $28.60
/ea
$28.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Type Cover Plates
- Style Duplex
- Industry Standard(s) CSA Standard C22.2 no. 62 E253976 /E253830 /E253833 UL Standard UL 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBLALU57DRBM
- Zoro # G800701968
- UPC # 783585110998
- Country of Origin United States
- Category Raceway Fittings
Details
Material | Aluminum |
Type | Cover Plates |
Item Type | HBLALU5000 Series |
Style | Duplex |
Industry Standard(s) | CSA Standard C22.2 no. 62 E253976 /E253830 /E253833 UL Standard UL 5 |
Description
Hubbell Wiring Device Kellems, Metal Raceway, Plate, 1-Gang, DuplexOpening, HBLALU5000/HBLALU7620 Series, Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTA-CLIP ES15, End Stop for 15mm DIN Rail (2074.2)
- MELTRIC 63-34043-NC RECEPTACLE NORMALLY CLOSED LID (63-34043-NC)
- NVENT HOFFMAN Padlock Hasp Kit, Steel (APLK3R)
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Black, 1" x 1.5" x 1' (6-Pack) (G1X1.5BL6)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Ball Stop (HBLWPBS)
- HUBBELL WIRING DEVICE-KELLEMS Metal Raceway, Plate, 1-Gang, 1.6", HBLALU3800/HBLALU4800 Series (HBLALUF)
- HUBBELL WIRING DEVICE-KELLEMS Full Capacity Box, White, PVC, Boxes (PS3FCIB)
- HUBBELL WIRING DEVICE-KELLEMS Switch and Receptacle Box, Ivory (HBL5744SIVA)
- HUBBELL WIRING DEVICE-KELLEMS Splice Cover, White, PVC, Covers (PT1SC)
- HUBBELL WIRING DEVICE-KELLEMS Cover, Gray, 4000 Series, Covers (HBL4750CGY)
- PANDUIT T-70 Entrance End Fitting (T70EEWH)
- Hubbell Wiring Device-Kellems Raceways