Shop All Raceway Fittings
Hubbell Wiring Device-Kellems
Metal Raceway, Plate, 1-Gang, Duplex, HBLALU5000/HBLALU7620 Series
Mfr # HBLALU57DR
Zoro # G800702095
product price: $25.22
/ea
$25.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Series HBLALU5000 HBLALU7620
- Type Cover Plates
- Style Duplex
- Industry Standard(s) CSA Standard C22.2 no. 62 E253976 /E253830 /E253833 UL Standard UL 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBLALU57DR
- Zoro # G800702095
- UPC # 783585110936
- Country of Origin United States
- Category Raceway Fittings
Details
Material | Aluminum |
Series | HBLALU5000 HBLALU7620 |
Type | Cover Plates |
Style | Duplex |
Item Type | HBLALU5000 Series |
Industry Standard(s) | CSA Standard C22.2 no. 62 E253976 /E253830 /E253833 UL Standard UL 5 |
Description
Hubbell Wiring Device Kellems, Metal Raceway, Plate, 1-Gang, Duplex,HBLALU5000/HBLALU7620 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC 1 -Gang Vertical Weatherproof Cover, 2-13/16" W, 4-9/16" H (FSK-1VS)
- POWER FIRST Line Cord GFCI, 6 ft., Ylw, 15A, 5-15P, 120V (2XYR4)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 6A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (AGC-6-R)
- HONDA Carburetor Gasket (16221-Z5K-000)
- HUBBELL WIRING DEVICE-KELLEMS Full Capacity Box, White, PVC, Boxes (PS3FCIB)
- HUBBELL WIRING DEVICE-KELLEMS Raceway, Entr Ftg .1Lb (HBLALU3810B1)
- HUBBELL WIRING DEVICE-KELLEMS Switch and Receptacle Box, Ivory (HBL5748IVA)
- HUBBELL WIRING DEVICE-KELLEMS Single Receptacle Cover, Ivory (HBL3027AEIV)
- HUBBELL WIRING DEVICE-KELLEMS Internal Elbow, Ivory, Steel, Elbows (HBL717IVA)
- HUBBELL WIRING DEVICE-KELLEMS Three-Jack Faceplate, White, PVC, Plates (KP2163)
- PANDUIT Inside Corner, Off White, PVC, Elbows (ICF5IW-E)
- Hubbell Wiring Device-Kellems Raceway Fittings