Shop All Raceway Fittings
Hubbell Wiring Device-Kellems
Metal Raceway, Plate, 1-Gang, Duplex, HBLALU3800/HBALUL4800 Series
Mfr # HBLALU34DRBM
Zoro # G400702105
product price: $22.36
/ea
$22.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Type Cover Plates
- Series HBLALU3800 HBLALU4800
- Style Duplex
- Industry Standard(s) CSA Standard C22.2 no. 62 E253976 /E253830 /E253833 UL Standard UL 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBLALU34DRBM
- Zoro # G400702105
- UPC # 783585113456
- Country of Origin United States
- Category Raceway Fittings
Details
Material | Aluminum |
Type | Cover Plates |
Series | HBLALU3800 HBLALU4800 |
Style | Duplex |
Item Type | HBLALU3800/HBLALU4800 Series |
Industry Standard(s) | CSA Standard C22.2 no. 62 E253976 /E253830 /E253833 UL Standard UL 5 |
Description
Hubbell Wiring Device Kellems, Metal Raceway, Plate, 1-Gang, Duplex,HBLALU3800/HBALUL4800 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Dimmr Sld Lumea Cl Ltal (LECL-150H-LA)
- HUBBELL Replacement Iec Pin and Sleeve Interior (IN460DF)
- REMINGTON INDUSTRIES 12 AWG Gauge Solid THHN Wire, 100 ft Length, Green, 0.119" Diameter, 600 Volts, Building Wire (12SLDGRETHHN100)
- SUPERSTRUT Beam Clamp, 5/16 in., Malleable Iron, PK50 (501)
- HUBBELL WIRING DEVICE-KELLEMS Conduit Connector, Steel, Connectors (HBL5782C)
- HUBBELL WIRING DEVICE-KELLEMS Single Receptacle Cover, Ivory (HBL3043BEIV)
- HUBBELL WIRING DEVICE-KELLEMS Internal Elbow Base and Cover, White (PB3IEBCA)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell PremiseTrak PP1 Cable Raceway - Raceway - Office White - 1 Pack (PP1ABC7)
- HUBBELL WIRING DEVICE-KELLEMS Single Receptacle Cover, Gray (HBL3048RGY)
- HUBBELL WIRING DEVICE-KELLEMS Internal Elbow Base and Cover, White (PW2IEBC)
- GARDNER BENDER Split Flex Tubing, Raceway, 3/4"x6 ft., Wht (FLX-3406W)
- Hubbell Wiring Device-Kellems Raceways