Shop All Raceway Fittings
Hubbell Wiring Device-Kellems
Metal Raceway, Plate, 1-Gang, 2.13"Opening, For HBLALU3800/4800 Series,
Mfr # HBLALU34JBM
Zoro # G300701819
product price: $21.06
/ea
$21.06
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Type Cover Plates
- Style Single Receptacle
- Industry Standard(s) CSA Standard C22.2 no. 62 E253976 /E253830 /E253833 UL Standard UL 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBLALU34JBM
- Zoro # G300701819
- UPC # 783585113494
- Country of Origin United States
- Category Raceway Fittings
Details
Material | Aluminum |
Type | Cover Plates |
Item Type | HBLALU3800/HBLALU4800 Series |
Style | Single Receptacle |
Industry Standard(s) | CSA Standard C22.2 no. 62 E253976 /E253830 /E253833 UL Standard UL 5 |
Description
Hubbell Wiring Device Kellems, Metal Raceway, Plate, 1-Gang,2.13"Opening, For HBLALU3800/4800 Series,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS 30A, 250V, NEMA L6-30R Flush Mounting Locking Industrial Grade Receptacle (FML630R)
- LEVITON WALLPLATES PLT FRN 2PT HM BK (49910-HE2)
- LEVITON Rj Jack And Module Telephone Wp 6P4C W/ Screw Term Wh (40249-W)
- PEPPERL FUCHS LOGIC CARD 01515 SEC (MPA1HD)
- HUBBELL WIRING DEVICE-KELLEMS External Elbow, Ivory, Steel, Elbows (HBL518IV)
- HUBBELL WIRING DEVICE-KELLEMS Support Clip, Ivory, Steel, Clips (HBL5703IV)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell HBL4750 Series HBL4750CIV Metal Raceway Cover - Cover - Ivory - 1 Pack (HBL4750CIV)
- HUBBELL WIRING DEVICE-KELLEMS Non-Metallic Raceway, BaseTrak, 2 or 3 Channel, 2-Gang, Flush, Inline Box (PB2IND2G)
- HUBBELL WIRING DEVICE-KELLEMS Cord Clamp Kit -Minimum 2 Per Order (HBLCSCK)
- HUBBELL WIRING DEVICE-KELLEMS Ceiling Trip Plate For Hblpp10 (PPTRIM1)
- LEGRAND Entrance End, Gray, Steel, Ends (G4010DFO)
- Hubbell Wiring Device-Kellems Raceways