Shop All Raceway Fittings
Hubbell Wiring Device-Kellems
Metal Raceway, Plate, 1-Gang, 1.40" Opening, HBLALU3800/HBALUL4800 Series
Mfr # HBLALU34EBM
Zoro # G300702151
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Type Cover Plates
- Style Single Receptacle
- Industry Standard(s) CSA Standard C22.2 no. 62 E253976 /E253830 /E253833 UL Standard UL 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBLALU34EBM
- Zoro # G300702151
- UPC # 783585113463
- Country of Origin United States
- Category Raceway Fittings
Details
Material | Aluminum |
Type | Cover Plates |
Item Type | HBLALU3800/HBLALU4800 Series |
Style | Single Receptacle |
Industry Standard(s) | CSA Standard C22.2 no. 62 E253976 /E253830 /E253833 UL Standard UL 5 |
Description
Hubbell Wiring Device Kellems, Metal Raceway, Plate, 1-Gang, 1.40"Opening, HBLALU3800/HBALUL4800 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Octal, 8 Pin, DPDT (750XBXRC-12D)
- TELEMECANIQUE SENSORS Lever Operating (AR)
- RACO Set Screw Connector, 3/4" Conduit, Zinc (2603)
- PANDUIT Lug Compression Connector, No.1 AWG (LCA1-38-E)
- HUBBELL WIRING DEVICE-KELLEMS Switch and Receptacle Box, Ivory (HBL5744S2IVA)
- HUBBELL WIRING DEVICE-KELLEMS Cord Clamp Kit -Minimum 2 Per Order (HBLCSCK)
- HUBBELL WIRING DEVICE-KELLEMS Splice Cover, White, PVC, Covers (PL1SC)
- HUBBELL WIRING DEVICE-KELLEMS Extension Box, Ivory, Steel, Boxes (HBL5751IVA)
- HUBBELL WIRING DEVICE-KELLEMS Single Receptacle Cover, Gray (HBL3048RGY)
- HUBBELL WIRING DEVICE-KELLEMS Single Receptacle Cover, Ivory (HBL3027AEIV)
- WIREMOLD Internal Elbow Fitting, Ivory, Steel (V5711LHA)
- Hubbell Wiring Device-Kellems Raceways