Shop All Electrical Raceways
Hubbell Wiring Device-Kellems
Metal Raceway, Inverted Internal Elbow, HBLALU5000 Series
Mfr # HBLALU5017N
Zoro # G700701815
product price: $92.50
/ea
Free Shipping & Returns
$92.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series HBLALU5000
- Material Aluminum
- Type Elbows
- Style Internal
- Industry Standard(s) CSA Standard C22.2 no. 62 E253976 /E253830 /E253833 UL Standard UL 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBLALU5017N
- Zoro # G700701815
- UPC # 783585110899
- Country of Origin United States
- Category Electrical Raceways
Details
Series | HBLALU5000 |
Material | Aluminum |
Type | Elbows |
Style | Internal |
Item Type | HBLALU5000 Series |
Industry Standard(s) | CSA Standard C22.2 no. 62 E253976 /E253830 /E253833 UL Standard UL 5 |
Description
Hubbell Wiring Device Kellems, Metal Raceway, Inverted Internal Elbow,HBLALU5000 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Industrial Snap Action Switch, Panel Mount, Plunger Actuator, SPDT, 15A @ 240V AC Contact Rating (BZ-2RQ66)
- CDN Mini Timer - Black (TM28-BK)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1" x 25FT- Clear (HS3-100-25-CL)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.50 to 0.62in (02203013)
- HUBBELL WIRING DEVICE-KELLEMS Metal Raceway, Flat Elbow, HBL2400 Series, Ivory (HBL2411IV)
- HUBBELL WIRING DEVICE-KELLEMS Metal Raceway, HBL6750 Series, Device Cover Plate, 3-Gang, 1) Duplex and 2) Decorator, Ivory (HBL6747BRRIV)
- HUBBELL WIRING DEVICE-KELLEMS Raceway, Series HBL500, 10 ft., Ivory (HBL50010IV)
- HUBBELL WIRING DEVICE-KELLEMS Raceway, WallTrak, 7 ft., Office White (PW2ABC7)
- HUBBELL WIRING DEVICE-KELLEMS Raceway, WallTrak, 5 ft., Office White (PW2ABC5)
- HUBBELL WIRING DEVICE-KELLEMS Raceway, Series HBL3000, 10 ft., Gray (HBL3000BGY)
- LEGRAND Flat Elbow, 90 deg., Steel, Elbows (1511)
- Hubbell Wiring Device-Kellems Electrical Raceways