Shop All Electrical Raceways
Hubbell Wiring Device-Kellems
Metal Raceway, Inverted Internal Elbow, HBLALU4800 Series
Mfr # HBLALU4817N
Zoro # G100702443
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series HBLALU4800
- Material Aluminum
- Style Internal
- Type Elbows
- Industry Standard(s) CSA Standard C22.2 no. 62 E253976 /E253830 /E253833 UL Standard UL 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBLALU4817N
- Zoro # G100702443
- UPC # 783585218816
- Country of Origin United States
- Category Electrical Raceways
Details
Series | HBLALU4800 |
Material | Aluminum |
Style | Internal |
Type | Elbows |
Item Type | HBLALU4800 Series |
Industry Standard(s) | CSA Standard C22.2 no. 62 E253976 /E253830 /E253833 UL Standard UL 5 |
Description
Hubbell Wiring Device Kellems, Metal Raceway, Inverted Internal Elbow,HBLALU4800 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 10 AWG 1 Conductor Stranded Primary Wire 100 ft. OR (87-5012)
- ELECTRIDUCT ED 3/4" Heat Shrinkable Braided Sleeving- 25ft (HS2-BS-075-25)
- DAYTON Mushroom Head, 30mm, Yellow (30G483)
- EATON IEC Magnetic Contactor, 3 Poles, 208 V AC, 12 A, Reversing: No (XTCE012B10E)
- HUBBELL WIRING DEVICE-KELLEMS Metal Raceway, Flat Elbow, HBL2400 Series, Ivory (HBL2411IV)
- HUBBELL WIRING DEVICE-KELLEMS Metal Raceway, HBL6750 Series, Device Cover Plate, 3-Gang, 1) Duplex and 2) Decorator, Gray (HBL6747BRRGY)
- HUBBELL WIRING DEVICE-KELLEMS HBL2000 Series Metal Raceway (HBL2011BRIV)
- HUBBELL WIRING DEVICE-KELLEMS Raceway, Series HBL3000, 10 ft., Gray (HBL3000BGY)
- HUBBELL WIRING DEVICE-KELLEMS Raceway, Series HBL750, 10 ft., Ivory (HBL75010IV)
- HUBBELL WIRING DEVICE-KELLEMS Raceway, Super BaseTrak, 10 ft., White (PS3BC10)
- CORDMATE Cord&Cable Organizer Kit (C110)
- Hubbell Wiring Device-Kellems Electrical Raceways