Shop All Electrical Raceways
Hubbell Wiring Device-Kellems
Metal Raceway, Internal Elbow, HBLALU5000 Series
Mfr # HBLALU5017
Zoro # G800701319
product price: $89.51
/ea
Free Shipping & Returns
$89.51
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series HBLALU5000
- Material Aluminum
- Style Internal
- Type Elbows
- Industry Standard(s) CSA Standard C22.2 no. 62 E253976 /E253830 /E253833 UL Standard UL 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBLALU5017
- Zoro # G800701319
- UPC # 783585110875
- Country of Origin United States
- Category Electrical Raceways
Details
Series | HBLALU5000 |
Material | Aluminum |
Style | Internal |
Type | Elbows |
Item Type | HBLALU5000 Series |
Industry Standard(s) | CSA Standard C22.2 no. 62 E253976 /E253830 /E253833 UL Standard UL 5 |
Description
Hubbell Wiring Device Kellems, Metal Raceway, Internal Elbow, HBLALU5000Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, 2 Wire, NC (XS4P18MB230)
- REIKU Middle Jaw, 1.410 in., Black, Polyamide (PAMBB-36F/G)
- RIP-TIE 30 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (G-10-030-BK)
- MERSEN Surge Protector, 3 Phase, 480V, 4 Poles, 5 (STP480YN07M)
- HUBBELL WIRING DEVICE-KELLEMS Metal Raceway, 1-Gang Box, Standard, HBLALU2000 Series (HBLALU2047)
- HUBBELL WIRING DEVICE-KELLEMS Raceway, WallTrak, 5 ft., Office White (PW2ABC5)
- HUBBELL WIRING DEVICE-KELLEMS Metal Raceway, HBL6750 Series, Device Cover Plate, 3-Gang, 1) Duplex and 2) Decorator, Ivory (HBL6747BRRIV)
- HUBBELL WIRING DEVICE-KELLEMS Raceway, WallTrak, 7 ft., Office White (PW2ABC7)
- HUBBELL WIRING DEVICE-KELLEMS Raceway, Series HBL750, 10 ft., Ivory (HBL75010IV)
- HUBBELL WIRING DEVICE-KELLEMS Metal Raceway, HBL6750 Series, Device Cover Plate, 3-Gang, 1) Duplex and 2) Decorator, Gray (HBL6747BRRGY)
- LEGRAND Flat Elbow, 90 deg., Ivory, PVC, Elbows (PN10F11V)
- Hubbell Wiring Device-Kellems Raceways