Shop All Electrical Raceways
Hubbell Wiring Device-Kellems
Metal Raceway, Internal Elbow, HBLALU4800 Series
Mfr # HBLALU4817
Zoro # G900702377
product price: $97.76
/ea
Free Shipping & Returns
$97.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series HBLALU4800
- Material Aluminum
- Type Elbows
- Style Internal
- Industry Standard(s) CSA Standard C22.2 no. 62 E253976 /E253830 /E253833 UL Standard UL 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBLALU4817
- Zoro # G900702377
- UPC # 783585218809
- Country of Origin United States
- Category Electrical Raceways
Details
Series | HBLALU4800 |
Material | Aluminum |
Type | Elbows |
Item Type | HBLALU4800 Series |
Style | Internal |
Industry Standard(s) | CSA Standard C22.2 no. 62 E253976 /E253830 /E253833 UL Standard UL 5 |
Description
Hubbell Wiring Device Kellems, Metal Raceway, Internal Elbow, HBLALU4800Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strap, Malleable Iron, Size 1", PK50 (4YF51)
- EUCHNER Locking Safety Switch, RFID (CET3-AP-CRA-AH-50X-SI-111346)
- CARLON Body Conduit Pvc Type C 2Inch (E987J-CAR)
- HALEX Seal Knock Out Stl Indr 1/2 In (26071)
- HUBBELL WIRING DEVICE-KELLEMS Metal Raceway, 1-Gang Box, Standard, HBLALU2000 Series (HBLALU2047)
- HUBBELL WIRING DEVICE-KELLEMS Metal Raceway, HBL6750 Series, Device Cover Plate, 3-Gang, 1) Duplex and 2) Decorator, Ivory (HBL6747BRRIV)
- HUBBELL WIRING DEVICE-KELLEMS Raceway, WallTrak, 5 ft., Office White (PW2ABC5)
- HUBBELL WIRING DEVICE-KELLEMS Raceway, WallTrak, 7 ft., Office White (PW2ABC7)
- HUBBELL WIRING DEVICE-KELLEMS HBL2000 Series Metal Raceway (HBL2011BRIV)
- HUBBELL WIRING DEVICE-KELLEMS Raceway, Series HBL750, 10 ft., Ivory (HBL75010IV)
- LEGRAND Divided Coupling, Ivory, Steel, Couplings (2401D)
- Hubbell Wiring Device-Kellems Electrical Raceways