Shop All Raceway Fittings
Hubbell Wiring Device-Kellems
Metal Raceway, HBLALU5000/HBLALU7620 Aluminum Series, Tee Fitting, Anodized
Mfr # HBLALU7615
Zoro # G500702234
product price: $127.34
/ea
Free Shipping & Returns
$127.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series HBLALU7620
- Material Aluminum
- Style Standard
- Type Tees
- Industry Standard(s) CSA Standard C22.2 no. 62 E253976 /E253830 /E253833 UL Standard UL 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBLALU7615
- Zoro # G500702234
- UPC # 783585111100
- Country of Origin United States
- Category Raceway Fittings
Details
Series | HBLALU7620 |
Material | Aluminum |
Style | Standard |
Type | Tees |
Item Type | HBLALU7620 Series |
Industry Standard(s) | CSA Standard C22.2 no. 62 E253976 /E253830 /E253833 UL Standard UL 5 |
Description
Hubbell Wiring Device Kellems, Metal Raceway, HBLALU5000/HBLALU7620Aluminum Series, Tee Fitting, Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Legrand Traingle Metal Conduit Connector Box Ivory (B-17)
- SQUARE D Miniature Circuit Breaker, HOMT Series 20A, 1 Pole, 120/240V AC (HOMT2020CP)
- ALLEN TEL Cat 6 Patch Cable, 7 ft, Green (AT1607-GN)
- NVENT HOFFMAN Tee Fitting—Top Opening, 8.00x8.00, Gray, Steel (F88LTA)
- HUBBELL WIRING DEVICE-KELLEMS Toggle Faceplate, White, PVC, Plates (KP1)
- HUBBELL WIRING DEVICE-KELLEMS Internal Elbow Base and Cover, White (PW2IEBC)
- HUBBELL WIRING DEVICE-KELLEMS External Elbow Base and Cover, White (PP1EEBC)
- HUBBELL WIRING DEVICE-KELLEMS Switch and Receptacle Box, Ivory (HBL5744SIVA)
- HUBBELL WIRING DEVICE-KELLEMS Fixture Box, Ivory, Steel, Boxes (HBL5738IVA)
- HUBBELL WIRING DEVICE-KELLEMS Plate, 4000 Series Raceway, Plates (HBL4747RXGY)
- WIREMOLD Metal Wire Channel T-Fittings (6797229)
- Hubbell Wiring Device-Kellems Raceways