Shop All Raceway Fitting Accessories
Hubbell Wiring Device-Kellems
Metal Raceway, HBLALU5000/HBLALU7620 Aluminum Series, Raised Device Box, 2-Gang, Anodized
Mfr # HBLALU57KP2G
Zoro # G000701898
product price: $98.54
/ea
Free Shipping & Returns
$98.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Boxes
- Color Gray
- Material Aluminum
- Number of Gang(s) 2-Gang
- Style Raised Device
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBLALU57KP2G
- Zoro # G000701898
- UPC # 783585111049
- Country of Origin United States
- Category Raceway Fitting Accessories
Details
Type | Boxes |
Color | Gray |
Material | Aluminum |
Item Type | HBLALU5000 Series |
Number of Gang(s) | 2-Gang |
Style | Raised Device |
Industry Standard(s) | CSA Standard C22.2 no. 62 E253976 /E253830 /E253833 UL Standard UL 5 |
Description
Hubbell Wiring Device Kellems, Metal Raceway, HBLALU5000/HBLALU7620Aluminum Series, Raised Device Box, 2-Gang, Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC 2-Prong 15A-125V NEMA 1-15R Straight Electrical Female Receptacle (YGA015F)
- ZORO SELECT Clamp, w/oCushion, Galv, Dia 3/8 In, Pk50 (CO0609Z1)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Load Controlled, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Back and Side Wired, White (BR20C2WHI)
- SCHNEIDER ELECTRIC Pendant control station, Harmony XAC, plastic, yellow, 8 push buttons, 1 to 7 with 1NO, 8th with 1NC (XACA871)
- LEGRAND Device Bracket, Steel, 3000 Series (G3007C)
- PANDUIT Single Gang Power Rated 2-Piece Extensio (JBP1EWH)
- NVENT HOFFMAN Panel Adapter, Wireway, Steel, 12inHx12inL (F1212GPA)
- WIREMOLD Access Pack Nm Wht (NMW910)
- NVENT HOFFMAN Barrier Kit, Wireway, Steel, 6in.Hx6in.L (F66BK60)
- NVENT HOFFMAN Closure Plate, Wireway, 2.50in.Hx2.50in.L (F22GCPNK)
- NVENT HOFFMAN Panel Adapter, Wireway, Steel, 4in.Hx4in.L (F44GPA)
- Hubbell Wiring Device-Kellems Raceways