Shop All Electrical Raceways
Hubbell Wiring Device-Kellems
Metal Raceway, HBLALU5000/HBLALU7620 Aluminum Series, External Elbow, Anodized
Mfr # HBLALU7618
Zoro # G200702176
product price: $105.17
/ea
Free Shipping & Returns
$105.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series HBLALU7620
- Material Aluminum
- Type Elbows
- Style External
- Industry Standard(s) CSA Standard C22.2 no. 62 E253976 /E253830 /E253833 UL Standard UL 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBLALU7618
- Zoro # G200702176
- UPC # 783585111131
- Country of Origin United States
- Category Electrical Raceways
Details
Series | HBLALU7620 |
Material | Aluminum |
Type | Elbows |
Style | External |
Item Type | HBLALU7620 Series |
Industry Standard(s) | CSA Standard C22.2 no. 62 E253976 /E253830 /E253833 UL Standard UL 5 |
Description
Hubbell Wiring Device Kellems, Metal Raceway, HBLALU5000/HBLALU7620Aluminum Series, External Elbow, Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Protect It Surge Protector, 10 Outlet, 8 ft. Cord, 2395 Joules, Black (TLP1008TEL)
- SPRINGER CONTROLS CO T.E.R., PRSL1801PI 1 N.C. Single Switch, Use w/ MIKE & VICTOR Pendants (PRSL1801PI)
- DAYTON IEC Magnetic Contactor, 3 Poles, 24 V DC, 65 A, Reversing: No (6ECD7)
- CITEL Surge Protector, 3 Phase, 277/480V, 4 (M50-277Y-A)
- HUBBELL WIRING DEVICE-KELLEMS Raceway, Super BaseTrak, 10 ft., White (PS3BC10)
- HUBBELL WIRING DEVICE-KELLEMS Raceway, Series HBL3000, 10 ft., Gray (HBL3000BGY)
- HUBBELL WIRING DEVICE-KELLEMS HBL2000 Series Metal Raceway (HBL2011BRIV)
- HUBBELL WIRING DEVICE-KELLEMS Metal Raceway, HBL6750 Series, Device Cover Plate, 3-Gang, 1) Duplex and 2) Decorator, Ivory (HBL6747BRRIV)
- HUBBELL WIRING DEVICE-KELLEMS Metal Raceway, HBL6750 Series, Device Cover Plate, 3-Gang, 1) Duplex and 2) Decorator, Gray (HBL6747BRRGY)
- HUBBELL WIRING DEVICE-KELLEMS Raceway, WallTrak, 7 ft., Office White (PW2ABC7)
- WIEGMANN Straight Wireway, NEMA 1, Length 3 Ft, Gray (HS443NK)
- Hubbell Wiring Device-Kellems Raceways