Shop All Raceway Fittings
Hubbell Wiring Device-Kellems
Metal Raceway, HBL3000 Series, Hubbell to WM Transition Fitting, Ivory
Mfr # HBL3000TFIV
Zoro # G800490886
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series HBL3000
- Color Ivory
- Material Steel
- Type Miscellaneous Fittings
- Style Transition Fitting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL3000TFIV
- Zoro # G800490886
- UPC # 783585215129
- Country of Origin China
- Category Raceway Fittings
Details
Series | HBL3000 |
Color | Ivory |
Material | Steel |
Type | Miscellaneous Fittings |
Style | Transition Fitting |
Item Type | HBL3000 Series |
Industry Standard(s) | CSA Standard C22.2 no. 62 E253976 /E253830 /E253833 UL Standard UL 5 |
Description
Hubbell Wiring Device Kellems, Metal Raceway, HBL3000 Series, Hubbell toWM Transition Fitting, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK BOX Gigabase 350 Cat5E, 350-Mhz Solid Bulk C (EYN855A-PB-1000)
- HONEYWELL Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 480V AC, Actuator Location: Side (1LS2)
- TY-RAP 11.4" L Cable Tie BK PK 1000 (TY253MX)
- QUICKCABLE Stud Extension, 3/8", PK50 (6029-050)
- HUBBELL WIRING DEVICE-KELLEMS Flat Elbow, 90 deg., Ivory, Steel, Elbows (HBL511IV)
- HUBBELL WIRING DEVICE-KELLEMS Switch and Receptacle Box, Ivory (HBL5748IVA)
- HUBBELL WIRING DEVICE-KELLEMS Cover, Gray, 4000 Series, Covers (HBL4750CGY)
- HUBBELL WIRING DEVICE-KELLEMS Toggle Faceplate, White, PVC, Plates (KP1)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell 1 Gang Deep Mounting Box - 1-gang - Office White (PT12DBA)
- HUBBELL WIRING DEVICE-KELLEMS Plate, 4000 Series Raceway, Plates (HBL4747BXGY)
- PANDUIT Fitting, Right Angle, T70, Wh (T70RAWH)
- Hubbell Wiring Device-Kellems Raceway Fittings