Shop All Electrical Raceways
Hubbell Wiring Device-Kellems
Metal Raceway, External Elbow, HBLALU3800 Series
Mfr # HBLALU3818
Zoro # G900701974
product price: $81.51
/ea
Free Shipping & Returns
$81.51
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series HBLALU3800
- Material Aluminum
- Style External
- Type Elbows
- Industry Standard(s) CSA Standard C22.2 no. 62 E253976 /E253830 /E253833 UL Standard UL 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBLALU3818
- Zoro # G900701974
- UPC # 783585218724
- Country of Origin United States
- Category Electrical Raceways
Details
Series | HBLALU3800 |
Material | Aluminum |
Style | External |
Item Type | HBLALU3800 Series |
Type | Elbows |
Industry Standard(s) | CSA Standard C22.2 no. 62 E253976 /E253830 /E253833 UL Standard UL 5 |
Description
Hubbell Wiring Device Kellems, Metal Raceway, External Elbow, HBLALU3800Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Hol-Sealers Hole Seals, 4.12 dia., SS Ty (AS300SS)
- SIEMENS 3POLE 110/120V CONTACTOR (3RT2035-1AK60)
- SIEMENS Manual Motor Starter, Knob, 30 to 36A, 3P (3RV20214PA10)
- EATON Pilot Light, 120VAC, Clear (10250T34C)
- HUBBELL WIRING DEVICE-KELLEMS Metal Raceway, HBL6750 Series, Device Cover Plate, 3-Gang, 1) Duplex and 2) Decorator, Ivory (HBL6747BRRIV)
- HUBBELL WIRING DEVICE-KELLEMS Metal Raceway, 1-Gang Box, Standard, HBLALU2000 Series (HBLALU2047)
- HUBBELL WIRING DEVICE-KELLEMS Raceway, Series HBL3000, 10 ft., Gray (HBL3000BGY)
- HUBBELL WIRING DEVICE-KELLEMS Raceway, WallTrak, 7 ft., Office White (PW2ABC7)
- HUBBELL WIRING DEVICE-KELLEMS HBL2000 Series Metal Raceway (HBL2011BRIV)
- HUBBELL WIRING DEVICE-KELLEMS Raceway, Series HBL750, 10 ft., Ivory (HBL75010IV)
- SQUARE D Wireway 8 X 8 N1 Paint Closing Plate (LDB8CP)
- Hubbell Wiring Device-Kellems Electrical Raceways