Shop All Raceway Fittings
Hubbell Wiring Device-Kellems
Metal Raceway, End Cap, HBL6750 Series, Ivory
Mfr # HBL6710BIV
Zoro # G300701314
$16.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Material Steel
- Series HBL6750
- Style Blank
- Type End Fittings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL6710BIV
- Zoro # G300701314
- UPC # 783585217574
- Country of Origin China
- Category Raceway Fittings
Details
Color | Ivory |
Material | Steel |
Series | HBL6750 |
Style | Blank |
Type | End Fittings |
Item Type | HBL6750 Series |
Industry Standard(s) | CSA Standard C22.2 no. 62 E253976 /E253830 /E253833 UL Standard UL 5 |
Description
Hubbell Wiring Device Kellems, Metal Raceway, End Cap, HBL6750 Series,Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Contact Block, Mounting Base, 22Mm, 2NC (30G083)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, PNP, NO (XS530B1PAM12)
- ZORO SELECT Flexible Steel Conduit, 100 ft. L (5503-30-00)
- REES Ring Guard, 2.00", Yellow (04933095)
- HUBBELL WIRING DEVICE-KELLEMS Adjustable Offset Connector, Ivory, Steel (HBL5786IVA)
- HUBBELL WIRING DEVICE-KELLEMS Three-Jack Faceplate, White, PVC, Plates (KP2163)
- HUBBELL WIRING DEVICE-KELLEMS Wire Clip, Gray, Steel, Clips (HBL4750WCGY)
- HUBBELL WIRING DEVICE-KELLEMS Flat Elbow Base and Cover, White (PB3FEBCA)
- HUBBELL WIRING DEVICE-KELLEMS Wire Clip Raceway, Wire Clip, Hblalu3800/Hblalu4800 (HBLALUWC)
- HUBBELL WIRING DEVICE-KELLEMS Internal Elbow Base and Cover, White (PP1IEBC)
- PANDUIT Entrance End, Off White, PVC, Ends (T45EEIW)
- Hubbell Wiring Device-Kellems Raceway Fittings