Shop All Raceway Fittings
Hubbell Wiring Device-Kellems
Metal Raceway, Bridge Firring, HBL2400/HBL2400D Series, Ivory
Mfr # HBL2475DBRIV
Zoro # G800701913
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Material Steel
- Type Miscellaneous Fittings
- Style Bridge Fitting
- Industry Standard(s) CSA Standard C22.2 no. 62 E253976 /E253830 /E253833 UL Standard UL 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL2475DBRIV
- Zoro # G800701913
- UPC # 783585341842
- Country of Origin China
- Category Raceway Fittings
Details
Color | Ivory |
Material | Steel |
Type | Miscellaneous Fittings |
Style | Bridge Fitting |
Item Type | HBL2400 Series |
Industry Standard(s) | CSA Standard C22.2 no. 62 E253976 /E253830 /E253833 UL Standard UL 5 |
Description
Hubbell Wiring Device Kellems, Metal Raceway, Bridge Firring,HBL2400/HBL2400D Series, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 15.5" L Mountable Heavy Duty Cable Tie BK PK 50 (BC4LH-S25-L0)
- CAROL Comm Cable, Shielded, 24/6, 1000 Ft. (C0743A.41.10)
- OMRON General Purpose Relay, 240V AC Coil Volts, Square, 14 Pin, 4PDT (LY4N-AC240)
- KILLARK Union, Female, 2 In (GUF-6)
- HUBBELL WIRING DEVICE-KELLEMS Round Box, White, PVC, Boxes (PDB12LF)
- HUBBELL WIRING DEVICE-KELLEMS Non-Metallic Raceway, BaseTrak, 2 or 3 Channel, 2-Gang, Flush, Inline Box (PB2IND2G)
- HUBBELL WIRING DEVICE-KELLEMS External Elbow Cover, White (PT1EE)
- HUBBELL WIRING DEVICE-KELLEMS Single Receptacle Cover, Ivory (HBL3043BEIV)
- HUBBELL WIRING DEVICE-KELLEMS Divided Box, White, PVC, Boxes (PDB12TGD)
- HUBBELL WIRING DEVICE-KELLEMS Extension Box, Ivory, Steel, Boxes (HBL5751IVA)
- PANDUIT Base Coupler, Off White, PVC, Couplings (T70BCIW-X)
- Hubbell Wiring Device-Kellems Raceway Fittings