Shop All Raceway Fittings
Hubbell Wiring Device-Kellems
Metal Raceway, 2-Gang Device Box, HBL2000 Series, Ivory
Mfr # HBL20482IV
Zoro # G900702124
product price: $33.02
/ea
$33.02
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Series HBL2000 HBL2000A MetalPlugTrak
- Type Boxes
- Number of Gang(s) 2-Gang
- Style Deep
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL20482IV
- Zoro # G900702124
- UPC # 783585214412
- Country of Origin China
- Category Raceway Fittings
Details
Color | Ivory |
Series | HBL2000 HBL2000A MetalPlugTrak |
Type | Boxes |
Item Type | HBL2000 Series |
Number of Gang(s) | 2-Gang |
Style | Deep |
Industry Standard(s) | CSA Standard C22.2 no. 62 E253976 /E253830 /E253833 UL Standard UL 5 |
Description
Hubbell Wiring Device Kellems, Metal Raceway, 2-Gang Device Box, HBL2000Series, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Blue (ZB4BW663)
- 3M Replacement for 3M 94785 (94785 3M)
- APPLETON ELECTRIC Recessed Plug, HazLoc, Mal Iron, 4In (PLG-400)
- LEGRAND Prewired Raceway, 5 Outlets, Polyester (NM20GB512)
- HUBBELL WIRING DEVICE-KELLEMS Tee, 500 and 750 Raceway, Tees (HBL5715IVA)
- HUBBELL WIRING DEVICE-KELLEMS Undivided Box, White, PVC, Boxes (PDB12TGLV)
- HUBBELL WIRING DEVICE-KELLEMS Ceiling Trip Plate For Hblpp10 (PPTRIM1)
- HUBBELL WIRING DEVICE-KELLEMS End Cap, Premise-Trak(R), Caps (PP1EC)
- HUBBELL WIRING DEVICE-KELLEMS Internal Elbow, Ivory, Steel, Elbows (HBL717IVA)
- HUBBELL WIRING DEVICE-KELLEMS Conduit Connector, Steel, Connectors (HBL5782C)
- HUBBELL WIRING DEVICE-KELLEMS End Cap, Premise-Trak(R), Caps (PT1EC)
- Hubbell Wiring Device-Kellems Raceway Fittings