Shop All Electrical Raceways
Hubbell Wiring Device-Kellems
Metal Raceway, 2-Gang Box, Deep, HBLALU2000 Series
Mfr # HBLALU20442
Zoro # G000701317
product price: $88.92
/ea
Free Shipping & Returns
$88.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Deep
- Type Boxes
- Number of Gang(s) 2-Gang
- Industry Standard(s) CSA Standard C22.2 no. 62 E253976 /E253830 /E253833 UL Standard UL 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBLALU20442
- Zoro # G000701317
- UPC # 783585110714
- Country of Origin China
- Category Electrical Raceways
Details
Style | Deep |
Type | Boxes |
Number of Gang(s) | 2-Gang |
Item Type | HBLALU2000 Series |
Industry Standard(s) | CSA Standard C22.2 no. 62 E253976 /E253830 /E253833 UL Standard UL 5 |
Description
Hubbell Wiring Device Kellems, Metal Raceway, 2-Gang Box, Deep,HBLALU2000 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 22-18 AWG Non-Insulated Fork Terminal #10 Stud PK1000 (MU18-10FHTK)
- MONOPRICE Cat6 Utp Network Cable, 75 ft.Blue (11374)
- LEVITON Dimmer Switch Mc Kit Brown Led (IPKIT-B)
- EATON Push to Test Pilot Light, No Lens, LED (10250T297L)
- HUBBELL WIRING DEVICE-KELLEMS Metal Raceway, HBL6750 Series, Device Cover Plate, 3-Gang, 1) Duplex and 2) Decorator, Gray (HBL6747BRRGY)
- HUBBELL WIRING DEVICE-KELLEMS Metal Raceway, Flat Elbow, HBL2400 Series, Ivory (HBL2411IV)
- HUBBELL WIRING DEVICE-KELLEMS HBL2000 Series Metal Raceway (HBL2011BRIV)
- HUBBELL WIRING DEVICE-KELLEMS Metal Raceway, HBL6750 Series, Device Cover Plate, 3-Gang, 1) Duplex and 2) Decorator, Ivory (HBL6747BRRIV)
- NVENT HOFFMAN Lay-In Wireway, 2 ft., 8inWx8inH, Steel (F88G24)
- LEGRAND External Elbow, Ivory, Steel, Elbows (V2418M)
- WIEGMANN Straight Wireway, NEMA 1, Length 4 Ft, Gray (HS444NK)
- Hubbell Wiring Device-Kellems Electrical Raceways