Shop All Electrical Raceways
Hubbell Wiring Device-Kellems
Metal Raceway, 1-Gang Box, Deep, HBLALU2000 Series
Mfr # HBLALU2044
Zoro # G700701204
product price: $48.62
/ea
$48.62
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series HBLALU2000
- Material Aluminum
- Number of Gang(s) 1-Gang
- Type Boxes
- Style Deep
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBLALU2044
- Zoro # G700701204
- UPC # 783585110707
- Country of Origin China
- Category Electrical Raceways
Details
Series | HBLALU2000 |
Material | Aluminum |
Number of Gang(s) | 1-Gang |
Type | Boxes |
Style | Deep |
Item Type | HBLALU2000 Series |
Industry Standard(s) | CSA Standard C22.2 no. 62 E253976 /E253830 /E253833 UL Standard UL 5 |
Description
Hubbell Wiring Device Kellems, Metal Raceway, 1-Gang Box, Deep,HBLALU2000 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 1.25"x 100Ft Non Metallic Flexible Liquid Tight Electrical Conduit (LT114100)
- RACO 3" Steel Lock Nut (1012)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.5 In. Arm L (9007MA18)
- SCHNEIDER ELECTRIC Pilot Light, LED, Red, 22mm, 24VAC/DC (XB5AVB4)
- HUBBELL WIRING DEVICE-KELLEMS HBL2000 Series Metal Raceway (HBL2011BRIV)
- HUBBELL WIRING DEVICE-KELLEMS Metal Raceway, 1-Gang Box, Standard, HBLALU2000 Series (HBLALU2047)
- HUBBELL WIRING DEVICE-KELLEMS Metal Raceway, HBL6750 Series, Device Cover Plate, 3-Gang, 1) Duplex and 2) Decorator, Gray (HBL6747BRRGY)
- HUBBELL WIRING DEVICE-KELLEMS Raceway, Super BaseTrak, 10 ft., White (PS3BC10)
- HUBBELL WIRING DEVICE-KELLEMS Raceway, Series HBL500, 10 ft., Ivory (HBL50010IV)
- HUBBELL WIRING DEVICE-KELLEMS Metal Raceway, Flat Elbow, HBL2400 Series, Ivory (HBL2411IV)
- SQUARE D Wireway4x410'Straight (LJB410)
- Hubbell Wiring Device-Kellems Electrical Raceways