Shop All Prewired Raceways
Hubbell Wiring Device-Kellems
Metal PlugTrak, Isolated Ground, 15A 1 Circuit, 6 Receptacle, 3' Length, Gray
Mfr # HBL20IG306GY
Zoro # G700701105
Sold in multiples of 2 for $172.52
Free Shipping & Returns
$172.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 6
- Outlet Center Distance 6 in
- Length 3 ft
- Color Gray
- Number of Circuits 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL20IG306GY
- Zoro # G700701105
- UPC # 783585214788
- Country of Origin United States
- Category Prewired Raceways
Dimensions
Length | 3 ft |
Wire Size | 12 AWG |
Details
Item | Pre-Wired Section |
Number of Outlets | 6 |
Outlet Center Distance | 6 in |
Color | Gray |
Number of Circuits | 1 |
Material | Steel |
Amps | 15 A |
Standards | CSA LR87514, C22.2, TIA/EIA 569B, UL E253976 /E253830 /E253833, UL5 |
Raceway Type | tn/metalplugtrak |
Wiring Type | Hard Wired |
Item Type | Pre-Wired PlugTrak |
Current / Amperage Rating | 15 A |
Performance | Electrical - Receptacle Rating - NEMA 5-15R and NEMA 5-20R Mechanical - Wire - #12 AWG Stranded Copper |
Industry Standard(s) | CSA Standard C22.2 no. 62 E253976 /E253830 /E253833 UL Standard UL 5 |
Number Of Receptacles | 6 |
Style | Isolated Ground |
Type | Single Circuit |
Description
Hubbell Wiring Device Kellems, Metal PlugTrak, Isolated Ground, 15A 1Circuit , 6 Receptacle, 3' Length, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Connector, RJ45/90 Degree, 24AWG (6GK1901-1BB20-2AA0)
- RITTAL 304 Stainless Steel Enclosure, 8 in H, 8 in W, 5 in D, NEAM 4X, Screw On (1672600)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Ivory (SNAP8300ITRA)
- REMINGTON INDUSTRIES 24 AWG Gauge Solid Hook Up Wire, 25 ft Length, Black, 0.0201" Diameter, UL1007, 300 Volts (24UL1007SLDBLA25)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 12 Outlets, Steel (HBL24GB606IV)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 12 Outlets, 6 Ft. L (HBL20GB606IV)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 6 Outlets, 20 Amps (HBL24GBA612IV)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 12 Outlets, PVC (PT206212)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 12 Outlets, PVC (PT156112)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 6 Outlets, 3 Ft. L (HBL20GB306IV)
- HUBBELL WIRING DEVICE-KELLEMS Metal PlugTrak, 20A 125V, 1 Circuit, 10 Receptacle, 5' Length, Gray (HBL24GB506GY)
- Hubbell Wiring Device-Kellems Raceways