Shop All Prewired Raceways
Hubbell Wiring Device-Kellems
Metal PlugTrak, Isolated Ground, 15A 1 Circuit, 5 Receptacle, 6' Length, Ivory
Mfr # HBL20IG606IV
Zoro # G700701167
product price: $149.99
/ea
Sold in multiples of 2 for $299.98
Free Shipping & Returns
$299.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 12
- Outlet Center Distance 6 in
- Length 6 ft
- Color Ivory
- Number of Circuits 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL20IG606IV
- Zoro # G700701167
- UPC # 783585214832
- Country of Origin United States
- Category Prewired Raceways
Dimensions
Length | 6 ft |
Wire Size | 12 AWG |
Details
Item | Pre-Wired Section |
Number of Outlets | 12 |
Outlet Center Distance | 6 in |
Color | Ivory |
Number of Circuits | 1 |
Material | Steel |
Amps | 15 A |
Standards | CSA LR87514, C22.2, TIA/EIA 569B, UL E253976 /E253830 /E253833, UL5 |
Raceway Type | tn/metalplugtrak |
Wiring Type | Hard Wired |
Performance | Electrical - Receptacle Rating - NEMA 5-15R and NEMA 5-20R Mechanical - Wire - #12 AWG Stranded Copper |
Number Of Receptacles | 12 |
Item Type | Pre-Wired PlugTrak |
Style | Isolated Ground |
Industry Standard(s) | CSA Standard C22.2 no. 62 E253976 /E253830 /E253833 UL Standard UL 5 |
Type | Single Circuit |
Current / Amperage Rating | 15 A |
Description
Hubbell Wiring Device Kellems, Metal PlugTrak, Isolated Ground, 15A 1Circuit , 5 Receptacle, 6' Length, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPO COMMUNICATIONS Cord Set, Replacement (PE902)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 12In.D (RSCG060612NK)
- AMERICAN POWER PULL CABLE 8144 3/16" X 12' ASSEMBLY (AG28144)
- HUBBELL Duplex Receptacle Wall Plates and Box Cover, Number of Gangs: 1 Stainless Steel, Brushed Finish (SSJ8)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 12 Outlets, PVC (PT156112)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 12 Outlets, 6 Ft. L (HBL20GB606IV)
- HUBBELL WIRING DEVICE-KELLEMS Metal PlugTrak, 20A 125V, 1 Circuit, 10 Receptacle, 5' Length, Gray (HBL24GB506GY)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 12 Outlets, PVC (PT206212)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 6 Outlets, 3 Ft. L (HBL20GB306IV)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 5 Outlets, Steel (HBL24GB512IV)
- LEGRAND Prewired Raceway, 6 Outlets, 12 In. D (V20GB612)
- Hubbell Wiring Device-Kellems Prewired Raceways