Shop All Prewired Raceways
Hubbell Wiring Device-Kellems
Metal PlugTrak, 20A 125V, 2 Circuit, 6 Receptacle, 6' Length, Gray
Mfr # HBL24GBA612GY
Zoro # G500702173
product price: $124.61
/ea
Sold in multiples of 2 for $249.22
Free Shipping & Returns
$249.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Two Circuits
- Number of Outlets 6
- Outlet Center Distance 12 in
- Length 6 ft
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL24GBA612GY
- Zoro # G500702173
- UPC # 783585214986
- Country of Origin United States
- Category Prewired Raceways
Dimensions
Length | 6 ft |
Wire Size | 12 AWG |
Details
Item | Pre-Wired Section |
Type | Two Circuits |
Number of Outlets | 6 |
Outlet Center Distance | 12 in |
Color | Gray |
Number of Circuits | 2 |
Material | Steel |
Amps | 20 A |
Standards | CSA LR87514, C22.2, TIA/EIA 569B, UL E253976 /E253830 /E253833, UL5 |
Raceway Type | tn/metalplugtrak |
Wiring Type | Hard Wired |
Performance | Electrical - Receptacle Rating - NEMA 5-15R and NEMA 5-20R Mechanical - Wire - #12 AWG Stranded Copper |
Item Type | Pre-Wired PlugTrak |
Number Of Receptacles | 6 |
Industry Standard(s) | CSA Standard C22.2 no. 62 E253976 /E253830 /E253833 UL Standard UL 5 |
Current / Amperage Rating | 20 A |
Description
Hubbell Wiring Device Kellems, Metal PlugTrak, 20A 125V, 2 Circuit, 6Receptacle, 6' Length, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Full Chisel Chain, 24", 84 Drive Links (B84)
- TELEMECANIQUE SENSORS 1NC/1NO Miniature Limit Switch Body Nema 4X, 6P, 12, 13, Electrical Connection: Pre-Wired Cable (ZCMD21L2)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 16 A, Reversing: Yes (3RA23258XB301AK6)
- OMRON Enclosed Power Relay, 15A, 240VAC, SPDT (MJN1Z-E-RP-AC240)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 8 Outlets, White (PT205112)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 8 Outlets, 18 In. D (PT206118)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 6 Outlets, 3 Ft. L (HBL20GB306IV)
- HUBBELL WIRING DEVICE-KELLEMS PlugTrak HBL20GB306IVTR (HBL20GB306IVTR)
- HUBBELL WIRING DEVICE-KELLEMS Metal PlugTrak, 20A 125V, 1 Circuit, 10 Receptacle, 5' Length, Gray (HBL24GB506GY)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 5 Outlets, Steel (HBL24GB512IV)
- LEGRAND Prewired Raceway, 5 Outlets, 20 Amps (NM24GBA512)
- Hubbell Wiring Device-Kellems Prewired Raceways