Shop All Prewired Raceways
Hubbell Wiring Device-Kellems
Metal PlugTrak, 20A 125V, 2 Circuit, 5 Receptacle, 5' Length, Gray
Mfr # HBL24GBA512GY
Zoro # G100702153
product price: $116.94
/ea
Sold in multiples of 2 for $233.88
Free Shipping & Returns
$233.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 5
- Outlet Center Distance 12 in
- Length 5 ft
- Color Gray
- Number of Circuits 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL24GBA512GY
- Zoro # G100702153
- UPC # 783585214962
- Country of Origin United States
- Category Prewired Raceways
Dimensions
Length | 5 ft |
Wire Size | 12 AWG |
Details
Item | Pre-Wired Section |
Number of Outlets | 5 |
Outlet Center Distance | 12 in |
Color | Gray |
Number of Circuits | 2 |
Material | Steel |
Amps | 20 A |
Standards | CSA LR87514, C22.2, TIA/EIA 569B, UL E253976 /E253830 /E253833, UL5 |
Raceway Type | tn/metalplugtrak |
Wiring Type | Hard Wired |
Item Type | Pre-Wired PlugTrak |
Performance | Electrical - Receptacle Rating - NEMA 5-15R and NEMA 5-20R Mechanical - Wire - #12 AWG Stranded Copper |
Type | Two Circuits |
Industry Standard(s) | CSA Standard C22.2 no. 62 E253976 /E253830 /E253833 UL Standard UL 5 |
Current / Amperage Rating | 20 A |
Number Of Receptacles | 5 |
Description
Hubbell Wiring Device Kellems, Metal PlugTrak, 20A 125V, 2 Circuit, 5Receptacle, 5' Length, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Heat Shrink Tubing, 1" Black 48" (5671-001B)
- ACME ELECTRIC Control Transformer, 200 VA, Not Rated, 24V AC, 240V AC, 480V AC (TB250N013F0)
- CARLON Electrical Box, 20 cu in, Outlet Box, 1 Gang, PVC (B120A-UPC)
- ERICSON 30A Locking Connector 3P 4W 480VAC L16-30R YL (2624-CW6P-AM)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 6 Outlets, Ivory (HBL24GB306IV)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 12 Outlets, 12 In. D (PT206112)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 8 Outlets, White (PT205112)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 6 Outlets, 3 Ft. L (HBL20GB306IV)
- HUBBELL WIRING DEVICE-KELLEMS Metal PlugTrak, 20A 125V, 1 Circuit, 10 Receptacle, 5' Length, Gray (HBL24GB506GY)
- HUBBELL WIRING DEVICE-KELLEMS Metal PlugTrak, 20A 125V, 1 Circuit, 6 Receptacle, 6' Length, Ivory (HBL24GB612IV)
- WIREMOLD TR Plugmold, 5 ft., White (WH20GB506TR)
- Hubbell Wiring Device-Kellems Prewired Raceways