Shop All Prewired Raceways
Hubbell Wiring Device-Kellems
Metal PlugTrak, 20A 125V, 2 Circuit, 4 Receptacle, 6' Length, Ivory
Mfr # HBL24GBA618IV
Zoro # G700702188
product price: $98.48
/ea
Sold in multiples of 2 for $196.96
Free Shipping & Returns
$196.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 4
- Outlet Center Distance 18 in
- Length 6 ft
- Color Ivory
- Number of Circuits 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL24GBA618IV
- Zoro # G700702188
- UPC # 783585215013
- Country of Origin United States
- Category Prewired Raceways
Dimensions
Length | 6 ft |
Wire Size | 12 AWG |
Details
Item | Pre-Wired Section |
Number of Outlets | 4 |
Outlet Center Distance | 18 in |
Color | Ivory |
Number of Circuits | 2 |
Material | Steel |
Amps | 20 A |
Standards | CSA LR87514, C22.2, TIA/EIA 569B, UL E253976 /E253830 /E253833, UL5 |
Wiring Type | Hard Wired |
Raceway Type | tn/metalplugtrak |
Current / Amperage Rating | 20 A |
Item Type | Pre-Wired PlugTrak |
Performance | Electrical - Receptacle Rating - NEMA 5-15R and NEMA 5-20R Mechanical - Wire - #12 AWG Stranded Copper |
Type | Two Circuits |
Number Of Receptacles | 4 |
Industry Standard(s) | CSA Standard C22.2 no. 62 E253976 /E253830 /E253833 UL Standard UL 5 |
Description
Hubbell Wiring Device Kellems, Metal PlugTrak, 20A 125V, 2 Circuit, 4Receptacle, 6' Length, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARD DOG Cable Protector, Drop Over, 3 Channels (GD3-DO-Y)
- SCHNEIDER ELECTRIC 1NO Push Button Contact Blocks (ZB4BZ101)
- RACO Electrical Box, 18.5 cu in, Floor Box, 1 Gang, Brass, Rectangular (6500BR-5)
- KENSINGTON Premium Surge Protector, 7 Outlets (K62662US)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 8 Outlets, White (PT205112)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 12 Outlets, PVC (PT206212)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 12 Outlets, 12 In. D (PT206112)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 8 Outlets, 18 In. D (PT206118)
- HUBBELL WIRING DEVICE-KELLEMS Metal PlugTrak, 20A 125V, 1 Circuit, 10 Receptacle, 5' Length, Gray (HBL24GB506GY)
- HUBBELL WIRING DEVICE-KELLEMS PlugTrak HBL20GB306IVTR (HBL20GB306IVTR)
- LEGRAND Prewired Raceway, 12 Outlets, Aluminum (V20GB606)
- Hubbell Wiring Device-Kellems Raceways