Shop All Prewired Raceways
Hubbell Wiring Device-Kellems
Metal PlugTrak, 20A 125V, 1 Circuit, 10 Receptacle, 5' Length, Gray
Mfr # HBL24GB506GY
Zoro # G200701964
product price: $123.99
/ea
Sold in multiples of 2 for $247.98
Free Shipping & Returns
$247.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Single Circuit
- Number of Outlets 10
- Outlet Center Distance 6 in
- Length 5 ft
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL24GB506GY
- Zoro # G200701964
- UPC # 783585214863
- Country of Origin United States
- Category Prewired Raceways
Dimensions
Length | 5 ft |
Wire Size | 12 AWG |
Details
Item | Pre-Wired Section |
Type | Single Circuit |
Number of Outlets | 10 |
Outlet Center Distance | 6 in |
Color | Gray |
Number of Circuits | 1 |
Material | Steel |
Amps | 20 A |
Standards | CSA LR87514, C22.2, TIA/EIA 569B, UL E253976 /E253830 /E253833, UL5 |
Raceway Type | tn/metalplugtrak |
Wiring Type | Hard Wired |
Current / Amperage Rating | 20 A |
Industry Standard(s) | CSA Standard C22.2 no. 62 E253976 /E253830 /E253833 UL Standard UL 5 |
Item Type | Pre-Wired PlugTrak |
Number Of Receptacles | 10 |
Performance | Electrical - Receptacle Rating - NEMA 5-15R and NEMA 5-20R Mechanical - Wire - #12 AWG Stranded Copper |
Description
Hubbell Wiring Device Kellems, Metal PlugTrak, 20A 125V, 1 Circuit, 10Receptacle, 5' Length, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Fuse, SFE Series, 20A, 32V DC, Indicating, 5 PK (SFE-20)
- POWER FIRST Male Disconnect, Blue, 16-14AWG, PK100 (24C896)
- SQUARE D Control Transformer, 75 VA, Not Rated, 55 °C, 120V AC, 240/480V AC (9070T75D1)
- BURNDY Mechanicl Conn, Trminl, 6 to 14 AWG, 1 Cond (KPA8CUP)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 6 Outlets, 3 Ft. L (HBL20GB306IV)
- HUBBELL WIRING DEVICE-KELLEMS PlugTrak HBL20GB306IVTR (HBL20GB306IVTR)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 6 Outlets, Ivory (HBL24GB306IV)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 5 Outlets, Steel (HBL24GB512IV)
- HUBBELL WIRING DEVICE-KELLEMS PLUGTRAK TAMPER RESIST 20A 5FT STEEL GRY (HBL24GB512GYTR)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 8 Outlets, White (PT205112)
- WIREMOLD TR Plugmold, 3 ft., White (WH20GB306TR)
- Hubbell Wiring Device-Kellems Prewired Raceways