Shop All Prewired Raceways
Hubbell Wiring Device-Kellems
Metal PlugTrak, 15A 2 Circuit, 8 Receptacle, 5' Length, Gray
Mfr # HBL20GBA609GY
Zoro # G800701272
product price: $111.15
/ea
Sold in multiples of 2 for $222.30
Free Shipping & Returns
$222.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Two Circuits
- Number of Outlets 8
- Outlet Center Distance 9 in
- Length 6 ft
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL20GBA609GY
- Zoro # G800701272
- UPC # 783585214726
- Country of Origin United States
- Category Prewired Raceways
Dimensions
Length | 6 ft |
Wire Size | 12 AWG |
Details
Item | Pre-Wired Section |
Type | Two Circuits |
Number of Outlets | 8 |
Outlet Center Distance | 9 in |
Color | Gray |
Number of Circuits | 2 |
Material | Steel |
Amps | 15 A |
Standards | CSA LR87514, C22.2, TIA/EIA 569B, UL E253976 /E253830 /E253833, UL5 |
Raceway Type | tn/metalplugtrak |
Wiring Type | Hard Wired |
Performance | Electrical - Receptacle Rating - NEMA 5-15R and NEMA 5-20R Mechanical - Wire - #12 AWG Stranded Copper |
Item Type | Pre-Wired PlugTrak |
Current / Amperage Rating | 15 A |
Number Of Receptacles | 8 |
Industry Standard(s) | CSA Standard C22.2 no. 62 E253976 /E253830 /E253833 UL Standard UL 5 |
Description
Hubbell Wiring Device Kellems, Metal PlugTrak, 15A 2 Circuit, 8Receptacle, 5' Length, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Touch Screen, 4.53 x 3.4 In. (HMISTU855S)
- BRYANT Lockng Device, Bryant Pwr Interrupting, Male Plg, 30A 250V DC/600V AC, 3-Pole 4-Wre Grndng, Non-NEMA (21415)
- SCHNEIDER ELECTRIC Relay Scket, Standrd, Octal, 11 Pin, 2.32" L (70-465-1)
- RACO Service Entrance Head, 1-1/4 In., Aluminum (2405)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 12 Outlets, 12 In. D (PT206112)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 8 Outlets, 18 In. D (PT206118)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 6 Outlets, 20 Amps (HBL24GBA612IV)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 8 Outlets, White (PT205112)
- HUBBELL WIRING DEVICE-KELLEMS PlugTrak HBL20GB306IVTR (HBL20GB306IVTR)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 12 Outlets, 6 Ft. L (HBL20GB606IV)
- LEGRAND Prewired Raceway, 4 Outlets, Polyester (NM24GB618)
- Hubbell Wiring Device-Kellems Raceways