Shop All Prewired Raceways
Hubbell Wiring Device-Kellems
Metal PlugTrak, 15A 2 Circuit, 6 Receptacle, 6' Length, Gray
Mfr # HBL20GBA612GY
Zoro # G000701300
product price: $105.37
/ea
Sold in multiples of 2 for $210.74
Free Shipping & Returns
$210.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Two Circuits
- Number of Outlets 6
- Outlet Center Distance 12 in
- Length 6 ft
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL20GBA612GY
- Zoro # G000701300
- UPC # 783585214740
- Country of Origin United States
- Category Prewired Raceways
Dimensions
Length | 6 ft |
Wire Size | 12 AWG |
Details
Item | Pre-Wired Section |
Type | Two Circuits |
Number of Outlets | 6 |
Outlet Center Distance | 12 in |
Color | Gray |
Number of Circuits | 2 |
Material | Steel |
Amps | 15 A |
Standards | CSA LR87514, C22.2, TIA/EIA 569B, UL E253976 /E253830 /E253833, UL5 |
Wiring Type | Hard Wired |
Raceway Type | tn/metalplugtrak |
Current / Amperage Rating | 15 A |
Performance | Electrical - Receptacle Rating - NEMA 5-15R and NEMA 5-20R Mechanical - Wire - #12 AWG Stranded Copper |
Industry Standard(s) | CSA Standard C22.2 no. 62 E253976 /E253830 /E253833 UL Standard UL 5 |
Number Of Receptacles | 6 |
Item Type | Pre-Wired PlugTrak |
Description
Hubbell Wiring Device Kellems, Metal PlugTrak, 15A 2 Circuit, 6Receptacle, 6' Length, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 40A, 250V AC, Non-Indicating (NON-40)
- CARLON Terminal Adapter, 3 in MPT x Socket, 396 in Dia, 266 in L, PVC, Gray (E943L-CAR)
- LEVITON ELECTRICAL RECEPTACLES AUD 520R TR GFCI (GFTA2-W)
- LUTRON Lutron MS-OPS2H-WH Small Room Occupancy Sensor Switch; White (156116)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 12 Outlets, PVC (PT156112)
- HUBBELL WIRING DEVICE-KELLEMS Metal PlugTrak, 20A 125V, 1 Circuit, 6 Receptacle, 6' Length, Ivory (HBL24GB612IV)
- HUBBELL WIRING DEVICE-KELLEMS PLUGTRAK TAMPER RESIST 20A 5FT STEEL GRY (HBL24GB512GYTR)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 12 Outlets, PVC (PT206212)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 12 Outlets, 6 Ft. L (HBL20GB606IV)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 6 Outlets, 3 Ft. L (HBL20GB306IV)
- LEGRAND Prewired Raceway, 5 Outlets, 12 In. (NM24GB512)
- Hubbell Wiring Device-Kellems Prewired Raceways