Shop All Prewired Raceways
Hubbell Wiring Device-Kellems
Metal PlugTrak, 15A 1 Circuit, 6 Receptacle, 3' Length, Gray
Mfr # HBL20GB306GY
Zoro # G900702322
product price: $68.51
/ea
Sold in multiples of 2 for $137.02
$137.02
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Circuit
- Number of Outlets 6
- Outlet Center Distance 6 in
- Length 3 ft
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL20GB306GY
- Zoro # G900702322
- UPC # 783585214528
- Country of Origin United States
- Category Prewired Raceways
Dimensions
Length | 3 ft |
Wire Size | 12 AWG |
Details
Item | Pre-Wired Section |
Type | Single Circuit |
Number of Outlets | 6 |
Outlet Center Distance | 6 in |
Color | Gray |
Number of Circuits | 1 |
Material | Steel |
Amps | 15 A |
Standards | CSA LR87514, C22.2, TIA/EIA 569B, UL E253976 /E253830 /E253833, UL5 |
Raceway Type | tn/metalplugtrak |
Wiring Type | Hard Wired |
Item Type | Pre-Wired PlugTrak |
Number Of Receptacles | 6 |
Performance | Electrical - Receptacle Rating - NEMA 5-15R and NEMA 5-20R Mechanical - Wire - #12 AWG Stranded Copper |
Industry Standard(s) | CSA Standard C22.2 no. 62 E253976 /E253830 /E253833 UL Standard UL 5 |
Current / Amperage Rating | 15 A |
Description
Hubbell Wiring Device Kellems, Metal PlugTrak, 15A 1 Circuit, 6Receptacle, 3' Length, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAKER INSTRUMENTS BAKER 3-Channel Soldering Station with soldering iron and safety rest, 120V (B9000)
- PANDUIT 12.4" L Cable Tie BK PK 100 (SG300S-C0)
- GARDNER BENDER Toggle Switch, SPST, On/Off, 3/4 hp @ 125 to 250V AC (GSW-11)
- EATON Miniature Circuit Breaker, FAZ-NA Series 32A, 1 Pole, 277/480V AC, D Curve (FAZ-D32/1-NA-SP)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 12 Outlets, 6 Ft. L (HBL20GB606IV)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 12 Outlets, Steel (HBL24GB606IV)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 8 Outlets, White (PT205112)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 12 Outlets, 12 In. D (PT206112)
- HUBBELL WIRING DEVICE-KELLEMS PLUGTRAK TAMPER RESIST 20A 5FT STEEL GRY (HBL24GB512GYTR)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 8 Outlets, 18 In. D (PT206118)
- LEGRAND Prewired Raceway, 10 Outlets, 6 In. D (V20GB506)
- Hubbell Wiring Device-Kellems Raceways