Shop All Prewired Raceways
Hubbell Wiring Device-Kellems
Metal PlugTrak, 15A 1 Circuit, 10 Receptacle, 5' Length, Gray
Mfr # HBL20GB506GY
Zoro # G600702233
Sold in multiples of 2 for $210.34
Free Shipping & Returns
$210.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Circuit
- Number of Outlets 10
- Outlet Center Distance 6 in
- Length 5 ft
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL20GB506GY
- Zoro # G600702233
- UPC # 783585214559
- Country of Origin United States
- Category Prewired Raceways
Dimensions
Length | 5 ft |
Wire Size | 12 AWG |
Details
Item | Pre-Wired Section |
Type | Single Circuit |
Number of Outlets | 10 |
Outlet Center Distance | 6 in |
Color | Gray |
Number of Circuits | 1 |
Material | Steel |
Amps | 15 A |
Standards | CSA LR87514, C22.2, TIA/EIA 569B, UL E253976 /E253830 /E253833, UL5 |
Wiring Type | Hard Wired |
Raceway Type | tn/metalplugtrak |
Current / Amperage Rating | 15 A |
Industry Standard(s) | CSA Standard C22.2 no. 62 E253976 /E253830 /E253833 UL Standard UL 5 |
Performance | Electrical - Receptacle Rating - NEMA 5-15R and NEMA 5-20R Mechanical - Wire - #12 AWG Stranded Copper |
Number Of Receptacles | 10 |
Item Type | Pre-Wired PlugTrak |
Description
Hubbell Wiring Device Kellems, Metal PlugTrak, 15A 1 Circuit, 10Receptacle, 5' Length, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Designer Wall Plates, Number of Gangs: 1 Plastic, Satin Finish, Stainless Steel (CW-1-SS)
- PANDUIT Heatshrinkthn, .75"dia., Bl, 25f (HSTT75-Q)
- KILLARK Conduit Outlet Body w/Cover, Aluminum, LB, Conduit Outlet Hub Size: 1-1/2" (OLB-5CG)
- ELECTRIDUCT Nylon Cable Ties- 14.5" x 500pcs- Clear (CT-14.5-40-500-CL)
- HUBBELL WIRING DEVICE-KELLEMS Entrance End, Ivory, Steel, Ends (HBL2010A2IV)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 12 Outlets, Steel (HBL24GB606IV)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 6 Outlets, Ivory (HBL24GB306IV)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 5 Outlets, Steel (HBL24GB512IV)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 8 Outlets, White (PT205112)
- HUBBELL WIRING DEVICE-KELLEMS PLUGTRAK TAMPER RESIST 20A 5FT STEEL GRY (HBL24GB512GYTR)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 6 Outlets, 3 Ft. L (HBL20GB306IV)
- Hubbell Wiring Device-Kellems Raceways