Shop All Plug Adapters
Hubbell Wiring Device-Kellems
Marine Y Adapter
Mfr # HBL64CM56
Zoro # G7019126
product price: $338.75
/ea
Free Shipping & Returns
$338.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type (2) 30A 125V Locking Female L5-30R, 30A 125V Locking Male
- Number of Outlets 2
- Max. Amps 30 A
- Color Yellow
- Plug Configuration NEMA L5-30P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL64CM56
- Zoro # G7019126
- UPC # 783585808796
- Country of Origin Mexico
- Category Plug Adapters
Dimensions
Wire Size | 10 AWG |
Cord Length | 2.8 ft |
Description
Marine Adapter, Number of Outlets 2, Max. Amps 30 A, Voltage 120/240V AC, Plug Configuration NEMA L5-30P, Connector Type (2) 30A 125V Locking Female L5-30R, 30A 125V Locking Male, Temp. Rating -40 Degrees to 167 Degrees F, Wire Size 10 AWG, Cord Length 2.8 ft, For Use With Mfr. No. 61CM53, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 50A Twist-Lock Plug 3P 4W 600VAC/250VDC BK/WT (HBL7765C)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 60 to 200 psi, Standard Action (9013FHG42J59X)
- EATON BUSSMANN Pwr Dist Block, 420A, 2P, 2AWG-600 MCM, 600V (16375-2)
- BURNDY Split-Bolt Connector, 10 sol to 2 sol (KSU22)
- HUBBELL WIRING DEVICE-KELLEMS Y Adapte, Marine, 50A, 125/250V (YQ230)
- HUBBELL WIRING DEVICE-KELLEMS Marine Adapter (HBL61CM54)
- HUBBELL WIRING DEVICE-KELLEMS Nylon Convenience Adapter, NEMA 5-15P To NEMA 5-20R (HBL2270)
- HUBBELL WIRING DEVICE-KELLEMS Locking Cord Adapter, 30A, 5-15, L5-30 (HBL61CM22)
- AC WORKS 1.5ft L14-30P 4-Prong 30A Plug to 4 NEMA 5-15/20R 20A Adapter Cord (L1430F520-018)
- AC WORKS Plug Adapter 14-50P 50A Outlet to Household 15/20 A T-Blade Connector (AD1450520)
- PRIME Adapter Gfci 3Out12/3X3Ft Yel (GF320803)
- Hubbell Wiring Device-Kellems Extension Cords & Power Strips