Shop All Plug Adapters
Hubbell Wiring Device-Kellems
Marine Y Adapter
Mfr # HBL64CM55
Zoro # G6479006
product price: $621.25
/ea
Free Shipping & Returns
$621.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type (2) 50A 125V, 2P 3W Twist-Lock
- Number of Outlets 2
- Max. Amps 50 A
- Color Yellow
- Plug Configuration NEMA L14-50P/CS6365C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL64CM55
- Zoro # G6479006
- UPC # 783585808789
- Country of Origin Mexico
- Category Plug Adapters
Dimensions
Wire Size | 6 AWG |
Cord Length | 3.7 ft |
Description
Marine Adapter, Number of Outlets 2, Max. Amps 50 A, Voltage 120/240V AC, Plug Configuration NEMA L14-50P/CS6365C, Connector Type (2) 50A 125V, 2P 3W Twist-Lock, Temp. Rating -40 Degrees to 75 Degrees F, Wire Size 6 AWG, Cord Length 3.7 ft, For Use With 1UBK1 (Mfr. No. HBL61CM08WLED), 3D961 (Mfr. No HBL61CM08), Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 12-10 AWG Nylon Fork Terminal #8 Stud PK50 (PN10-8F-L)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 230V AC, 6 Pins, 2 Poles (RPF2AP7)
- LEVITON Receptacle (5262-W)
- RITTAL Carbon Steel Enclosure, 23.60 in H, 24 in W, 8.30 in D, NEMA 3R; 4; 12, Hinged (WM242408NC)
- HUBBELL WIRING DEVICE-KELLEMS Locking Cord Adapter, 30A, 5-15, L5-30 (HBL61CM22)
- HUBBELL WIRING DEVICE-KELLEMS Y Adapte, Marine, 50A, 125/250V (YQ230)
- HUBBELL WIRING DEVICE-KELLEMS Marine Adapter (HBL61CM54)
- HUBBELL WIRING DEVICE-KELLEMS Nylon Convenience Adapter, NEMA 5-15P To NEMA 5-20R (HBL2270)
- STRIKER 55325 90 Degree Electrical Adapter (ST24105)
- AC WORKS Adapter 14-50P Plug to L6-30R 3-Prong 30A 250V Locking Female (AD1450L630)
- SUPERIOR ELECTRIC 15 ft. 30 Amp RV 10AWG Cord With Connector NEMA L5-30R, Plug NEMA TT-30P & Handle (RVA1523)
- Hubbell Wiring Device-Kellems Extension Cords & Power Strips