Shop All Plug Adapters
Hubbell Wiring Device-Kellems
Marine Y Adapter
Mfr # HBL64CM54
Zoro # G6421755
product price: $355.00
/ea
Free Shipping & Returns
$355.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type (2) 30A 125V, 2P 3W Twist-Lock
- Number of Outlets 2
- Max. Amps 30 A
- Color Yellow
- Plug Configuration NEMA L14-50P/CS6365C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL64CM54
- Zoro # G6421755
- UPC # 783585808772
- Country of Origin Mexico
- Category Plug Adapters
Dimensions
Wire Size | 10 AWG 6 AWG |
Cord Length | 3.3 ft |
Description
Marine Adapter, Number of Outlets 2, Max. Amps 30 A, Voltage 120/240V AC, Plug Configuration NEMA L14-50P/CS6365C, Connector Type (2) 30A 125V, 2P 3W Twist-Lock, Temp. Rating -40 Degrees to 75 Degrees F, Wire Size 10 AWG 6 AWG, Cord Length 3.3 ft, For Use With Mfr. No. 61CM53, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1/2" x 25FT- Blue (HS3-050-25-BL)
- WIEGMANN Galvanized Steel Enclosure, 12 in H, 10 in W, 6 in D, NEMA 3R, Screw On (RSC101206GNK)
- MERSEN CC Class, Time-Delay, 17.5A, 600V AC, Non-Indicating (ATDR17-1/2)
- ALLEN TEL Bridging Adapter with 25 RJ-11 Jacks (AT125-SM)
- HUBBELL WIRING DEVICE-KELLEMS Locking Cord Adapter, 30A, 5-15, L5-30 (HBL61CM22)
- HUBBELL WIRING DEVICE-KELLEMS Y Adapte, Marine, 50A, 125/250V (YQ230)
- HUBBELL WIRING DEVICE-KELLEMS Marine Adapter (HBL61CM54)
- HUBBELL WIRING DEVICE-KELLEMS Nylon Convenience Adapter, NEMA 5-15P To NEMA 5-20R (HBL2270)
- AC WORKS Adapter 15A 5-15P Plug to Locking 15A L5-15R Female Connector (AD515L515)
- AC WORKS NEMA 10-30 3-Prong Dryer Plug to 6-50 Welder Adapter (WD1030650-018)
- Hubbell Wiring Device-Kellems Extension Cords & Power Strips