Shop All Toggle Switches
Hubbell Wiring Device-Kellems
Marine Toggle Switch, SPDT, 1/4 in. Solder
Mfr # M123MMSP
Zoro # G1604915
product price: $13.45
/ea
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Function Momentary On/Off/Momentary On
- Contact Form SPDT
- Actuator Style Flattened Lever
- Amps 15A @ 12VDC
- Number of Connections 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # M123MMSP
- Zoro # G1604915
- UPC # 783585904559
- Country of Origin China
- Category Toggle Switches
Dimensions
Stem Length | 0.37 in |
Actuator Length | 0.8 in |
Stem Dia. and Thread Size | 0.47"-32 UNC-2A, 0.480 in dia |
Mounting Hole Diameter | 0.48 in |
Stem Diameter | 0.48 in |
Overall Width | 1.37 in |
Overall Depth | 2.35 in |
Manufacturer Warranty Length | 1 yr |
Stem Thread Size | 15/32-32 UNC-2A |
Overall Height | 0.75 in |
Description
Marine Toggle Switch, Contact Form SPDT, Number of Connections 3, Switch Function Momentary On/Off/Momentary On, AC Contact Rating Not Applicable, Terminals 1/4 in Solder Lug/Quick Connect Tab, Mounting Hole 0.50 in dia, DC Contact Rating 15 A @ 12 V, Actuator Style Flattened Lever, Actuator Length 0.8 in, Stem Length 0.37 in, Stem Dia. and Thread Size 0.47 In.-32 UNC-2A, 0.480 in dia, Operating Temp. Range -10 Degrees to 105 Degrees F, Actuator Color Black, Stem Color Black, Includes Lock Nuts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Non-Glass Filed Polyester Enclosure, 8.12 in H, 6 in W, 4.38 in D, NEMA 4; 4X; 12; 13 (A864PHC)
- MERSEN Solar Fuse, HP6M Series, 20A, Fast-Acting, Not Rated, Cylindrical (HP6M20)
- ALLEN TEL Mounting Bracket, 1-Gang (AT90)
- BOOMBOX Electrical Box Cover, 2 Gang, Aluminum (BO2670702)
- HUBBELL WIRING DEVICE-KELLEMS Lighted Toggle Switch, SPST, 1/4 in. (M11LRGSP)
- HUBBELL WIRING DEVICE-KELLEMS Commercial Grade, Panel Mount and Specialty Switches, Bat Handle Switches, Single Pole Single Throw, 10A 250V/10A 125V, Spade Terminals, (HBL11SP)
- HUBBELL WIRING DEVICE-KELLEMS Toggle Switch, DPST, 4 Conn., On/Off (M21SP)
- HUBBELL WIRING DEVICE-KELLEMS Commercial Grade, Panel Mount and Specialty Switches, Bat Handle Switches, Double Pole Single Throw 10A 250V/10A 125V, Spade Terminals, (HBL21SP)
- HUBBELL WIRING DEVICE-KELLEMS Marine Lighted Toggle Switch, SPST, 4 Connections, On/Off, 15A @ 12VDC (M11LTR)
- HUBBELL WIRING DEVICE-KELLEMS Commercial Grade, Panel Mount and Specialty Switches, Bat Handle Switches, Single Pole Single Throw 4A 250V/8A 125V, Wire Leads, Nickel (HBL11WL)
- EATON Toggle Switch, SPDT, 10A @ 250V, Solder Lug (7503K13)
- Hubbell Wiring Device-Kellems Switches