Shop All Pin & Sleeve Receptacles
Hubbell Wiring Device-Kellems
Marine Pin and Sleeve Receptacle, 4P5W, 100A 277/480V
Mfr # M5100R7
Zoro # G600702356
Free Shipping & Returns
$1,043.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # M5100R7
- Zoro # G600702356
- UPC # 783585510071
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Description
Hubbell Wiring Device Kellems, Heavy Duty Products, IEC Pin and SleeveDevices, Marine Grade, Female, Receptacle, 100A 3-Phase Wye 277/480V AC,4-Pole 5-Wire Grounding, Terminal Screws, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Legend Plate, Square, Slow, Black (10250TS32)
- NVENT HOFFMAN COMPACT Series 2 Flange Coupling, fits 45x60mm, Lt Gray, Aluminum (CCS2FCLG)
- IFM Cylindrical Proximity Sensor, 30mmD, 72mmL (II5742)
- BLUE SEA SYSTEMS Open Fuse Block, CC UL Class, 225 to 400A Amp Range, 160V DC Volt Rating (5502100)
- HUBBELL WIRING DEVICE-KELLEMS Watertight IEC Pin and Sleeve Receptacle, 2P3W, 16A 100-130V (HBL316R4W)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 30A 600V AC, 3- Pole 4-Wire Grounding Style 1 and Black (HBL530RS1W)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 100A 600V AC, 3- Pole 4-Wire Grounding and Black (HBL4100RS2WR)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Single, Specification Grade, 2-Pole 3-Wire Grounding, 15A 250V, 6-15R, Brown, Single Pack Ring, Terminal Mod (HBL5661RT)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Female, Mechanically Interlocked Receptacle, 60A 3-Phase Delta 480V AC, (HBL460MI7WR)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 100A 600V AC, 3- Pole 4-Wire Grounding and Black (HBL4100RS1WR)
- MELTRIC 33-64043 RECEPTACLE (33-64043)
- Hubbell Wiring Device-Kellems Pin & Sleeve Receptacles