Shop All Toggle Switches
Hubbell Wiring Device-Kellems
Marine Lighted Toggle Switch, SPST, 4 Connections, On/Off, 15A @ 12VDC
Mfr # M11LTR
Zoro # G2701246
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Function On/Off
- Contact Form SPST
- Actuator Style Toggle with Lighted Tip - Red
- Amps 15A @ 12VDC
- Number of Connections 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # M11LTR
- Zoro # G2701246
- UPC # 783585845500
- Country of Origin China
- Category Toggle Switches
Dimensions
Stem Length | 0.37 in |
Actuator Length | 0.6 in |
Stem Dia. and Thread Size | 0.47"-32 UNC-2A, 0.480 in dia |
Mounting Hole Diameter | 0.48 in |
Overall Depth | 2.35 in |
Stem Diameter | 0.48 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 1.37 in |
Stem Thread Size | 15/32-32 UNC-2A |
Overall Height | 0.75 in |
Description
Marine Toggle Switch, Contact Form SPST, Number of Connections 4, Switch Function On/Off, AC Contact Rating Not Applicable, Terminals 1/4 in Solder Lug/Quick Connect Tab, Mounting Hole 0.50 in dia, DC Contact Rating 15 A @ 12 V, Actuator Style Toggle w/Lighted Tip - Red, Actuator Length 0.6 in, Stem Length 0.37 in, Stem Dia. and Thread Size 0.47 In.-32 UNC-2A, 0.480 in dia, Operating Temp. Range -10 Degrees to 105 Degrees F, Actuator Color Black, Stem Color Black, Includes Red Pilot Light
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPHENOL ER 2C 2#16 SKT RECP LINE (MS3101A14S9S)
- TEMPCO High temp Lead Wire, 14 Ga, White (LDWR-1056)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 208V AC, 3 Poles, 1NO (14DUE32BD)
- PANDUIT Wire Duct, Wide Slot, White, 4.25 W x 5 D (G4X5WH6)
- HUBBELL WIRING DEVICE-KELLEMS Marine Toggle Switch, DPDT, 6 Connections, On/Off/On, 15A @ 12VDC (M223JSP)
- HUBBELL WIRING DEVICE-KELLEMS Toggle Switch Boot, Rubber, Black, For Use With Non-Illuminated Toggle Switches (MSB1)
- HUBBELL WIRING DEVICE-KELLEMS Commercial Grade, Panel Mount and Specialty Switches, Bat Handle Switches, Momentary Double Pole DoubleThrow Center Off 10A 250V/10A (HBL223MM)
- HUBBELL WIRING DEVICE-KELLEMS Lighted Toggle Switch, SPST, 1/4 in. (M11LRGSP)
- HUBBELL WIRING DEVICE-KELLEMS Commercial Grade, Panel Mount and Specialty Switches, Bat Handle Switches, Double Pole Double Throw 10A 250V/10A 125V, Spade Terminals, (HBL22SP)
- HUBBELL WIRING DEVICE-KELLEMS Marine Toggle Switch, SPDT, 3 Connections, Momentary On/Off/Momentary On, 15A @ 12VDC (M123MSP)
- LEVITON Wall Swtch, 1-Pol, 120/277V, 20A, Ivry, Toggl (1221-SI)
- Hubbell Wiring Device-Kellems Switches