Shop All Plug Adapters
Hubbell Wiring Device-Kellems
Marine Adapter
Mfr # HBL61CM72
Zoro # G2584858
product price: $306.25
/ea
Free Shipping & Returns
$306.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type 3P 4W Twist-Lock, 50A 120V AC
- Number of Outlets 1
- Max. Amps 50 A
- Color Yellow
- Plug Configuration NEMA L14-50P/CS6365C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL61CM72
- Zoro # G2584858
- UPC # 783585808697
- Country of Origin Mexico
- Category Plug Adapters
Dimensions
Wire Size | 6 AWG |
Cord Length | 2.1 ft |
Description
Marine Adapter, Number of Outlets 1, Max. Amps 50 A, Voltage 120V AC, Plug Configuration NEMA L14-50P/CS6365C, Connector Type 3P 4W Twist-Lock, 50A 120V AC, Temp. Rating -40 Degrees to 75 Degrees F, Wire Size 6 AWG, Cord Length 2.1 ft, For Use With Mfr. No. 61CM53, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORNING Displacement Connector, 26-19 AWG, PK500 (80611327653)
- STA-KON Female Disconnect, Red, 22 to 18 AWG, PK100 (18RAD-18277)
- APPLETON ELECTRIC Capped Elbow, Haz Loc, 1/2 In Hub, Mal Iron (ELBY-50)
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 1.6A, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-1.6A)
- HUBBELL WIRING DEVICE-KELLEMS Locking Cord Adapter, 30A, 5-15, L5-30 (HBL61CM22)
- HUBBELL WIRING DEVICE-KELLEMS Nylon Convenience Adapter, NEMA 5-15P To NEMA 5-20R (HBL2270)
- HUBBELL WIRING DEVICE-KELLEMS Marine Adapter (HBL61CM54)
- HUBBELL WIRING DEVICE-KELLEMS Y Adapte, Marine, 50A, 125/250V (YQ230)
- CAMCO Adapter 30M/50F Amp 4P (55422)
- CONNTEK Conntek 30128, 15 to 15/20-Amp Locking Adapter with NEMA L5-15P to 5-15/20R, Yellow (30128)
- SUPERIOR ELECTRIC Generator 30 Amp 4 Pole NEMA L14-30P to RV 50 Amp Female NEMA 14-50R 12 Inch 10AWG/3 Cord (RVA1540)
- Hubbell Wiring Device-Kellems Plug Adapters